Nalgene™ Wide-Mouth PPCO Bottles with Closure: Bulk Pack, Autoclavable
Nalgene™ Wide-Mouth PPCO Bottles with Closure: Bulk Pack, Autoclavable
Actual product may vary

Nalgene™ Wide-Mouth PPCO Bottles with Closure: Bulk Pack, Autoclavable

Store materials in these easy-to-fill wide-mouth PPCO bottles that are leakproof when used with Nalgene closures.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
312105-0016500 mL53 mm
312105-000130 mL28 mm
312105-0004125 mL38 mm
312105-0008250 mL43 mm
312105-00321 L63 mm
Catalog number 312105-0016
HSN 39233090
Price (INR)
47,645.00
Case
Add to cart
Capacity (Metric):
500 mL
Closure Size:
53 mm
Price (INR)
47,645.00
Case
Add to cart

Store materials in Thermo Scientific™ Nalgene™ Wide-Mouth PPCO Bottles, featuring leakproof† performance when used with included Nalgene closures and a wide mouth for easy filling and dispensing. These translucent, polypropylene copolymer bottles offer better clarity than high-density polyethylene bottles.

  • Polypropylene closures
  • Uniform walls that resist splitting and puncturing
  • Autoclavable
  • Bulk packed

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Capacity16 oz., 500 mL
Capacity (Metric)500 mL
Capacity (English)16 oz.
ColorTranslucent
DescriptionWide-Mouth Bottle
Diameter (Metric) Inner Neck44 mm
MaterialPPCO
No. per Case125
No. per Pack125
SterilityNon-sterile
Closure ColorNatural, translucent
Neck Finish53 mm
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure IncludedYes
MouthWide
ShapeRound
Height (Metric)168 mm
Product TypeWide Mouth Bottle
Width (English)2.85 in.
Height (English)6.61 in.
Closure MaterialPolypropylene
Closure Size53 mm
Diameter (Metric)73 mm
Closure TypeScrew (Bulk Packed, Unassembled)
Through the Closure DispensingNo
AutoclavableAutoclavable
Unit SizeCase

Frequently asked questions (FAQs)

Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.