Nalgene™ Square Wide-Mouth PPCO Bottles with Closure: Bulk Pack, Autoclavable
Actual product may vary
Thermo Scientific™

Nalgene™ Square Wide-Mouth PPCO Bottles with Closure: Bulk Pack, Autoclavable

Save valuable storage space with these easy-to-grip, square, wide-mouth PPCO bottles, which feature durable, uniform walls resistant to splitting or puncturing.
Have Questions?
Catalog NumberCapacity (Metric)Closure Size
312110-0016500 mL53 mm
Catalog number 312110-0016
Price (INR)
-
Capacity (Metric):
500 mL
Closure Size:
53 mm

Save valuable storage space with the easy-to-grip Thermo Scientific™ Nalgene™ Square Wide-Mouth PPCO Bottles with Closure. These bottles feature durable, uniform walls resistant to splitting or puncturing.

Features:
  • Polypropylene copolymer
  • Wide mouth for easy filling and pouring
  • Leakproof†, linerless polypropylene caps
  • Autoclavable
Includes:

Linerless polypropylene closures that ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate solutions

Ordering Information:

Bulk packed in case; closures included but not assembled.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
AutoclavableAutoclavable
Capacity16 oz., 500 mL
Closure ColorNatural
Closure LinerUnlined
Closure MaterialPolypropylene
Closure Size53 mm
Closure TypeScrew Cap
DescriptionWide-Mouth Square Bottle
Diameter (English)2.9 in.
Diameter (English) Inner Neck1.7 in.
Diameter (Metric)74 mm square
Diameter (Metric) Inner Neck43 mm
Height (English)5.7 in.
Height (Metric)146 mm
No. per Case125
No. per Pack125
Through the Closure DispensingNo
Width (English)2.97 in.
Capacity (English)16 oz.
Capacity (Metric)500 mL
Certifications/ComplianceManufactured in compliance with ISO 13485:2003 quality requirements. Bottles and closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure IncludedYes
ColorTranslucent
MaterialPPCO
MouthWide
Product TypeWide Mouth Square Bottle
ShapeSquare
SterilityNon-sterile
Unit SizeCase of 125

Frequently asked questions (FAQs)

Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.