Forma&trade; Series II Water-Jacketed General Purpose CO<sub>2</sub> Incubator with 184 L Chamber and Stainless Steel Interior
Thermo Scientific™

Forma™ Series II Water-Jacketed General Purpose CO2 Incubator with 184 L Chamber and Stainless Steel Interior

Thermo Scientific™ Forma™ Series II Water Jacketed CO2 Incubators combine precise CO2 control, outstanding temperature stability, and excellent parameter recovery, with innovative continuous contamination control technology. Designed for general lab applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCO2 Sensor TechnologyVoltageOxygen Control
3141GPIR Sensor230 V1 to 21%
3110GPTC Sensor115 VNot Included
3120GPIR Sensor115 VNot Included
3130GPTC Sensor115 V1 to 21%
3140GPIR Sensor115 V1 to 21%
3111GPTC Sensor230 VNot Included
3121GPIR Sensor230 VNot Included
3131GPTC Sensor230 V1 to 21%
Catalog number 3141GP
Price (INR)
-
CO2 Sensor Technology:
IR Sensor
Voltage:
230 V
Oxygen Control:
1 to 21%
Thermo Scientific™ Forma™ Series II Water Jacketed CO2 Incubators combine precise CO2 control, outstanding temperature stability, and excellent parameter recovery, with innovative continuous contamination control technology. Maximum thermal stability and quick recovery are enabled with our unique triple wall construction, providing optimal protection against temperature loss in the event of an unexpected power outage.

Water Jacketed Chamber

  • The 184 L (6.5 cu. ft.) high capacity chamber provides outstanding culturing space
  • Standard right hand door swing, able to be converted to a left hand swing
  • Polished stainless steel interior with coved corners is easy-to-clean with removable humidity pan
  • Unique triple wall construction provides outstanding temperature uniformity and stability
  • Exclusive, heated dual pane inner glass door is designed to minimize condensation
  • In-chamber fan gently distributes air throughout the chamber which is designed ensure homogeneous conditions
  • Sturdy stainless steel shelves and supports can be removed without tools for easy cleaning or adjustment

ISO Class 5 HEPA Filtration Airflow System

  • In-chamber HEPA air filtration continuously filters entire chamber volume every 60 seconds
  • Reaches ISO Class 5 cleanroom air quality in only 5 minutes after door opening
  • Continuous protection by minimizing ability for contaminants to settle on interior surfaces

In situ Sensors and Probes Designed for Precise Monitoring

  • Choice of TC (thermal conductivity) CO2 sensor for long, reliable operation or IR (infrared) CO2 sensor for monitoring when humidity and temperature are less predictable
  • Dual temperature probes with over temperature protection
  • Optional rH display for monitoring humidity levels (to prevent dry-outs) requires factory installed catalog number 190643

Enviro-Scan Microprocessor Control

  • Easy- to-use, alphanumeric LED display
  • Flexible, intuitive controls with message center including process and alarm status messages
  • Configurable audible on/off, access code, tracking low and high alarms
Specifications
Dimensions (D x W x H) Interior20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm)
Dimensions (L x W x H)25 x 26 x 39.5 in. (63.5 x 66.0 x 100.3 cm)
O2 Concentration Range1 to 21%
Oxygen Control1 to 21%
Quantity1 Ea.
Shipping Weight (English)324 lb.
Shipping Weight (Metric)147 kg
Temperature Uniformity±0.2°C at 37°C
TypeCO2 Incubator
Weight (English)265 lb.
Weight (Metric)120.2 kg
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyIR Sensor
Capacity (Metric)184 L
Chamber MaterialPolished Stainless Steel
Convection TypeWater-jacketed
MaterialStainless Steel
No. of Places16
No. of Shelves3 std./16 max.
Relative HumidityAmbient to 95% at 37°C
Temperature Range (Metric)Ambient 5° to 50°C
Voltage230 V
Unit SizeEach