Nalgene™ Conical-Bottom Polystyrene Centrifuge Bottle
Nalgene™ Conical-Bottom Polystyrene Centrifuge Bottle
Nalgene™ Conical-Bottom Polystyrene Centrifuge Bottle
Nalgene™ Conical-Bottom Polystyrene Centrifuge Bottle
Thermo Scientific™

Nalgene™ Conical-Bottom Polystyrene Centrifuge Bottle

Easily visualize samples through the transparent polystyrene of this bottle for low-speed, large-volume cell harvesting, pelleting and protein purification.
Have Questions?
Catalog NumberNominal CapacityMax. Force
3145-0175PK
also known as 3145-0175
175 mL5800 x g
Catalog number 3145-0175PK
also known as 3145-0175
Price (INR)
18,662.00
Pack of 12
Nominal Capacity:
175 mL
Max. Force:
5800 x g
Price (INR)
18,662.00
Pack of 12

Easily visualize samples through the transparent polystyrene of the Thermo Scientific™ Nalgene™ Sterile Conical-Bottom Centrifuge Bottle, an economical and disposable solution for low-speed, large-volume cell harvesting, pelleting and protein purification. Well suited for sterile cell cuture applications these conical-bottom centrifuge bottles are the perfect fit with Thermo Scientific™ Fiberlite™ carbon fiber rotors. Bottles are individually wrapped and ready to use.

For use in low-speed refrigerated or non-refrigerated centrifuges up to 5800 ×g.
  • Gamma-radiation sterilized and individually wrapped
  • Molded-in graduations to assist with volume measurements
  • For proper performance, bottles must be filled to at least 80% of total capacity

Requires:

Must be used with Nalgene adapter for conical-bottom centrifuge bottles (DS3126-0175).

Specifications
Closure MaterialHDPE
Closure TypeScrew Cap
DescriptionSterile Polystyrene Conical-Bottom Bottle with HDPE Closure
Diameter (Metric)61.5 mm
Length (Metric)135.6 mm
Nominal Capacity175 mL
No. per Case48
No. per Pack12
Through the Closure DispensingNo
Capacity (English)5.91 oz.
Capacity (Metric)175 mL
ColorClear
DisposableSingle-use
GraduatedYes
MaterialPolystyrene
Max. Force5800 x g
Product TypeCentrifuge Bottle
ShapeConical
SterilitySterile
Unit SizePack of 12