Trays for Precision™ Water Baths
Thermo Scientific™

Trays for Precision™ Water Baths

Hold test tubes and flasks in place with trays for Precision water baths.
Have Questions?
Catalog NumberTypeFor Use With (Equipment)Size
3164716Flask TrayPrecision 15L Shaking Water BathsSmall
Catalog number 3164716
Price (INR)
-
Type:
Flask Tray
For Use With (Equipment):
Precision 15L Shaking Water Baths
Size:
Small
Hold test tubes and flasks in place with trays for Thermo Scientific™ Precision™ water baths.

Test Tube Tray

  • Measures 5 x 10.2in. (12.7 x 25.9cm)
  • Holds 10-13 25mm test tubes

Flask Trays

  • Measures 12.7 x 25.9cm (5 x 10.2in)
  • 25mL flask tray holds 18 clips
  • 50mL flask tray holds 10 clips
Specifications
For Use With (Equipment)Precision 15L Shaking Water Baths
MaterialStainless Steel
SizeSmall
Capacity (Metric)25 mL, 50 mL
Shaking MotionReciprocating
TypeFlask Tray
Unit SizeEach