Fluoro-Max Green Particulate Marker Particles
Thermo Scientific™

Fluoro-Max Green Particulate Marker Particles

Effectively mark the risk zone in evaluating regional ischemia with Thermo Scientific™ Fluoro-Max Green Particulate Marker Particles.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantity
34-11 g
34-1B5 g
Catalog number 34-1
Price (INR)
-
Quantity:
1 g

Effectively mark the risk zone in evaluating regional ischemia with Thermo Scientific™ Fluoro-Max Green Particulate Marker Particles, brilliant yellow-green particles that lodge in the capillaries. Easily seen under fluorescent illumination, these particles are made of polymer containing a fluorescent dye that excites efficiently with a handheld UV lamp (i.e., Wood's Lamp). They are spherical, 1-10μm in diameter, and have a density of 1.05g/cm3, which makes them easy to suspend in an aqueous medium.

Various dyes and particulate markers have been used to mark the “risk zone” in evaluating regional ischemia. These include Evans Blue, India Ink and Fluorescein. However, these dyes tend to rapidly migrate throughout the tissue making the risk zone difficult to identify.

Fluorescent particulate markers are effective because they lodge in the capillaries and are easily viewed under fluorescent illumination. The particles are heavily loaded with dye, resulting in a very strong fluorescence that can easily be seen. They are invisible under white light, allowing the non-risk tissue to be examined for infarction. Since the dye is embedded in the interior of the particles, it does not leach out or cause indiscriminate staining.

Recommended for:

Myocardial infarction studies and other biological research. Not to be used for instrument calibration.

Specifications
AdditiveMay contain trace amount of dispersant
ContentsDry dyed polystyrene divinylbenzene microspheres
Diameter (Metric) Mean1 to 10 μm
Diameter (Metric) Nominal1 to 10 μm
Dye TypeFirefli™ Fluorescent Green (360/530nm)
IncludesMaterial Safety Data Sheet (MSDS)
Particle Density1.05g/cm³
Quantity1 g
Refractive Index1.59 at 589nm (25°C)
StabilityProduct stable for a minimum of 24 months
ColorGreen
Diameter (Metric)1 to 10 μm
MaterialPolystyrene Divinylbenzene (PS-DVB)
Product TypeMarker Particle
Unit SizeEach
Contents & Storage
Store at room temperature in a dry area. Store upright and keep bottle tightly sealed. Respiratory protection from dust is recommended.