CryoBoxes™
CryoBoxes™
CryoBoxes™
CryoBoxes™
CryoBoxes™
CryoBoxes™
Thermo Scientific™

CryoBoxes™

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorHoldsMaterial
341483PK
also known as 341483
White100 (3.6 mL Vials)Polycarbonate
330821PK
also known as 330821
White64 (1.5 mL Microcentrifuge Tubes)Polycarbonate
374187PK
also known as 374187
Gray100 (1 to 1.8 mL Vials)Polycarbonate
5025-0505PKWhite25 (1.2 and 2 mL Vials)Polycarbonate
5026-0909PK
also known as 5026-0909
White81 (1.2 and 2 mL Vials)Polycarbonate
5027-0909PKWhite81 (5 mL Vials)Polycarbonate
Catalog number 341483PK
also known as 341483
Price (INR)
74,476.00
Pack of 4
Add to cart
Color:
White
Holds:
100 (3.6 mL Vials)
Material:
Polycarbonate
Price (INR)
74,476.00
Pack of 4
Add to cart

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes. Choose from a variety of durable plastic Thermo Scientific™ CryoBox™ styles with keyed lids and printed location grids, or select economical cardboard/chipboard CryoBoxes™ for short-term storage. The plastic boxes are optimized to fit our own brand of Nalgene™ and Nunc™ vials and microcentrifuge tubes best.

  • Durable, all-plastic CryoBoxes™ for short- or long-term storage
  • Keyed lids on plastic CryoBoxes™ prevent misalignment
  • Plastic boxes are autoclavable for decontamination and usable at temperature range from -196°C to +121°C
  • Printed grid on plastic lids for easy inventory management
  • Economical chipboard/cardboard CryoBoxes™ for short term storage
  • Chipboard/cardboard boxes have dividers and vents in base for good drainage and air circulation
  • Available with dividers from 25 to 169 tube storage
Specifications
DescriptionPolycarbonate, 132 x 132 x 78mm
Dimensions (L x W x H)132 x 132 x 78 mm
Height (English)3.063 in.
Height (Metric)78 mm
Holds100 (3.6 mL Vials)
Length (English)5.25 in.
Length (Metric)132 mm
Product LineNunc
Quantity4/Pk., 24/Cs.
Tube Array10 x 10
Weight (Metric)5 kg
Width (English)5.25 in.
Width (Metric)132 mm
ColorWhite
MaterialPolycarbonate
ShapeSquare
TypeCryo Box
Unit SizePack of 4

Frequently asked questions (FAQs)

Can I store the Thermo Scientific 2D barcoded storage tubes in standard 10x10 cryoboxes?

Yes, the Thermo Scientific 2D barcoded storage tubes can be stored in standard cryoboxes. However, we do not carry 2D barcode readers capable of reading a full box of 2D barcodes in this storage format.