Series 8000 Water-Jacketed CO2 Incubator, 184L
Series 8000 Water-Jacketed CO<sub>2</sub> Incubator, 184L
Actual product may vary
Thermo Scientific™

Series 8000 Water-Jacketed CO2 Incubator, 184L

Protect cell cultures and prevent contamination using using Thermo Scientific™ Series 8000 Water-Jacketed CO2 Incubators.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCO2 Sensor TechnologyModelVoltage
3423IR SensorSingle Incubator230 V
3428TS
also known as 3428
TC SensorSingle Incubator115 V
3426TS
also known as 3426
IR SensorSingle Tri-gas Incubator115 V
3429TC SensorSingle Incubator230 V
3425TS
also known as 3425
TC SensorSingle Tri-gas Incubator230 V
3427TS
also known as 3427
IR SensorSingle Tri-gas Incubator230 V
Catalog number 3423
Price (INR)
-
Request A Quote
CO2 Sensor Technology:
IR Sensor
Model:
Single Incubator
Voltage:
230 V

Protect cell cultures and prevent contamination using Thermo Scientific™ Series 8000 Water-Jacketed CO2 Incubators. They offer dependable flexibility for growing cells, precise temperature control and stability of all culture parameters keep cultures safe, saving you time and money. Water-jacketed technology holds the temperature for extended periods of time.

Operation
  • Rapid HEPA filtration producing Class 100 air quality in under five minutes
  • Intuitive Message Center user interface for quick and easy access to all functions
  • Set temperature, overtemperature, CO2 levels
  • Calibrate temperature, CO2, (optional) RH
  • Configure audible on/off, access code, HEPA filter change reminder, remote alarm contacts, tracking low temp and high and low CO2 alarms
  • CO2 and (optional) O2 and RH displays
  • Heater-on indicator
  • Remote alarm contacts
  • Class 100 timing reminder appears after door is closed for five minutes
  • Adjustable built-in timer notifies you when to replace the filter
  • Choice of TC or IR CO2 sensor
Construction
  • Triple-wall construction
  • Heated, dual-pane glass inner door reduces heat loss and condensation
  • Coved corners throughout for easy cleaning
  • Shelves, supports and HEPA filter easily remove without tools
Specifications
Capacity (English)6.5 cu. ft.
Certifications/ComplianceUL, CUL, CE
Data OutputsOptional 4-20mA
DescriptionSingle 184L incubator
Dimensions (D x W x H) Interior20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm)
Dimensions (L x W x H)25 x 26 x 39.5 in. (63.5 x 100.3 x 66 cm)
Electrical Requirements230 V, 50/60 Hz
Humidity SourceWater Pan
LightingLED
ModelSingle Incubator
Oxygen ControlNone
TypeCO2 Incubator
Weight (English)265 lb.
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyIR Sensor
Capacity (Metric)184 L
Chamber MaterialPolished Stainless Steel
MaterialStainless Steel
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +5° to 50°C
Voltage230 V
Unit SizeEach