Nunc™ Microplate Plastic Storage Racks
Actual product may vary
Thermo Scientific™

Nunc™ Microplate Plastic Storage Racks

Conveniently and safely store and transport samples in microplate, deep-well plates and cryobank racks by using Thermo Scientific™ Nunc™ Plastic Storage Racks.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberArray
3443805 x 5
34426010 Tall
34428010 x 5
Catalog number 344380
Price (INR)
-
Array:
5 x 5

Conveniently and safely store and transport samples in microplate, deep-well plates and cryobank racks by using Thermo Scientific™ Nunc™ Plastic Storage Racks, ideal for genome library storage, DNA and RNA libraries, and storage of compounds for high throughput screening.

  • Horizontal design fits incubator and chest and upright freezers.
  • Retainer clip holds plates securely in place.
  • Handles on top and side offer easy transport.
  • Locking bar keeps plates secure.
  • Racks are freezer compatible down to -80°C.
  • Racks are not for use in liquid/vapor nitrogen.

Warranty:
90 days

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications
Array5 x 5
Depth (Metric)14 cm
Height (English) Shelf2 in.
Height (Metric)25 cm
Height (Metric) Shelf5 cm
Width (Metric)51 cm
ColorGreen
HoldsCryobank Racks, Deepwell Microplates, Microplates
MaterialPolypropylene, Metal
Product TypeMicroplate Rack
ShapeRectangular
Unit SizeEach