Nunc™ Disposable Plastic Centrifuge Tubes
Actual product may vary

Nunc™ Disposable Plastic Centrifuge Tubes

Maintain a high level of accuracy while increasing lab safety with these disposable plastic centrifuge tubes, which are an excellent alternative to glass.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Bottom ShapeSterility
34560814 mLConicalSterile
3416614 mLRoundNon-sterile
34291912 mLRoundNon-sterile
34314112 mLRoundSterile
3439235 mLRoundNon-sterile
35558114 mLConicalNon-sterile
Catalog number 345608
HSN 39269099
Price (INR)
34,854.00
Case
Capacity (Metric):
14 mL
Bottom Shape:
Conical
Sterility:
Sterile
Price (INR)
34,854.00
Case
Maintain a high level of accuracy while increasing lab safety with Thermo Scientific™ Nunc™ Disposable Plastic Centrifuge Tubes, which are an excellent alternative to glass. Selected tubes are relative centrifugal force (RCF) tested. Nunc Labware Products are made from high purity resins and molded using our state of the art processes.

Features:

  • Polyethylene (PE) and polypropylene (PP) tubes are particularly useful in serology where the low adsorption of proteins is of great importance
  • Polystyrene (PS) tubes are transparent and suitable for a broad range of applications
  • Polyethylene and polypropylene tubes have good chemical resistance and high mechanical strength
  • Different cap types are available for a variety of applications and fit most standard centrifuges

Includes:

Cat. nos. 343141, 345608 supplied with mounted stoppers for sterile work.

Specifications
Capacity (Metric)14 mL
DisposableSingle-use
MaterialPolystyrene
No. per Case500
SterilitySterile
ShapeConical
Bottom ShapeConical
Graduations5 and 10 mL
Product TypeCentrifuge Tube
Max. RCF3000 x g
Unit SizeCase