Nunc™ 10/11mL Polystyrene Centrifuge Tubes
Actual product may vary

Nunc™ 10/11mL Polystyrene Centrifuge Tubes

Increase the effectiveness of centrifugation with these polystyrene centrifuge tubes, which have been both RCF and tightness tested.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberBottom ShapeGraduationsWriting AreaSterility
348224RoundNoSterile
337846ConicalYesSterile
347856ConicalNoSterile
347880ConicalYesSterile
Catalog number 348224
HSN 39269099
Price (INR)
55,087.00
Case
Bottom Shape:
Round
Writing Area:
No
Sterility:
Sterile
Price (INR)
55,087.00
Case
Increase the effectiveness of centrifugation with Thermo Scientific™ Nunc™ 10/11mL Polystyrene Centrifuge Tubes, which have been both RCF and tightness tested.
  • Made in a variety of formats for greater flexibility
  • Different bottom shapes to meet all needs
  • Include polyethylene plug seal screw caps
  • Fit most standard centrifuges
  • Relative centrifugal force tested (RCF)
Specifications
Capacity (Metric)10 mL
MaterialPolystyrene
No. per Case480
No. per Pack80
SterilitySterile
ShapeRound
Length (Metric)110 mm
Bottom ShapeRound
Writing AreaNo
Diameter (Metric)16 mm
GraduatedNo
Product TypeCentrifuge Tube
Max. RCF3000 x g
Unit SizeCase