Series 8000 Direct-Heat CO<sub>2</sub> Incubator, 184L
Series 8000 Direct-Heat CO<sub>2</sub> Incubator, 184L
Series 8000 Direct-Heat CO<sub>2</sub> Incubator, 184L
Series 8000 Direct-Heat CO<sub>2</sub> Incubator, 184L
Thermo Scientific™

Series 8000 Direct-Heat CO2 Incubator, 184L

Save time and money by keeping cultures safe with Thermo Scientific™ Series 8000 Direct-Heat CO2 Incubators, featuring a proven sterilization system that destroys all microbial life forms inside the chamber.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsCO2 Sensor Technology
3540-MAR115 V, 50/60 HzTC Sensor
3541230 V, 50/60 HzTC Sensor
3543230 V, 50/60 HzIR Sensor
Catalog number 3540-MAR
Price (INR)
-
Electrical Requirements:
115 V, 50/60 Hz
CO2 Sensor Technology:
TC Sensor
Save time and money by keeping cultures safe with Thermo Scientific™ Series 8000 Direct-Heat CO2 Incubators, featuring a proven sterilization system that destroys all microbial life forms inside the chamber. With precise temperature control and stability of all culture parameters, Series 8000 incubators offer dependable flexibility for growing cells. The automatic high-temperature decontamination cycle is ideal for overnight sterilization and ensures consistent sterilization time after time.
Directed airflow and direct chamber heating maintain optimum uniformity for an ideal culturing environment. During the sterilization cycle, the system ensures that the entire chamber is sterilized and all contamination eliminated.
  • Advanced airflow and heating provides temperature uniformity and stability
  • Microprocessor-controlled monitoring system
  • In-chamber HEPA air filtration system continuously provides protection from unwanted contaminants
  • Rapid HEPA filtration producing Class 100 air quality in under five minutes
  • Integral 140°C high-temperature sterilization capability
  • Choice of TC or IR CO2 sensor
  • Coved corners throughout for easy cleaning
  • Shelves, supports and HEPA filter easily remove without tools
  • Light weight and easy to move with accessory roller base

Ordering Alerts:

Not available in the U.S.

Specifications
Capacity (English)6.5 cu. ft.
DescriptionSingle 184L incubator
Dimensions (D x W x H) Interior20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm)
Dimensions (L x W x H)25 x 26.3 x 39.5 in. (63.5 x 66.8 x 100.3 cm)
Electrical Requirements115 V, 50/60 Hz
LightingLED
Oxygen ControlNone
TypeCO2 Incubator
Weight (English)260 lb.
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
Capacity (Metric)184 L
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +5° to 50°C
Voltage115 V
Unit SizeEach