MaxQ™ 3000/5000 Dedicated Platforms with Clamps
Actual product may vary
MaxQ™ 3000/5000 Dedicated Platforms with Clamps
MaxQ™ 3000/5000 Dedicated Platforms with Clamps
Thermo Scientific™

MaxQ™ 3000/5000 Dedicated Platforms with Clamps

Use these dedicated platforms with Thermo Scientific™ MaxQ™ 3000 and 5000 Shakers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)Product TypeLength (English) PlatformNo. of Positions
3599-96MaxQ 3000 ShakersSeparatory Funnel36 in.16
3599-46MaxQ 3000, MaxQ 5000 Shakers OnlyUtility Tray30 in.1
3599-5MaxQ 3000, MaxQ 5000 Shakers OnlyErlenmeyer Flask30 in.40
3599-55MaxQ 3000 Shaker OnlyErlenmeyer Flask36 in.70
3599-58MaxQ 3000 Shaker OnlyErlenmeyer Flask36 in.15
3599-63MaxQ 3000, MaxQ 5000 Shakers OnlyAdjustable Vessel Platform30 in.Adjustable
Catalog number 3599-96
Price (INR)
-
For Use With (Equipment):
MaxQ 3000 Shakers
Product Type:
Separatory Funnel
Length (English) Platform:
36 in.
No. of Positions:
16

Achieve maximum capacity if only using a single vessel size such as a flask with Thermo Scientific™ MaxQ™ 3000/5000 Dedicated Platforms with Clamps. Use these dedicated platforms with MaxQ™ 3000 and 5000 Shakers.

  • Clamps come installed to provide maximum capacity
Specifications
DescriptionL separatory funnel
Dimensions (L x W)36 x 24 in.
For Use With (Equipment)MaxQ 3000 Shakers
Holds500 mL to 2 L Separatory Funnel
Length (English) Platform36 in.
Length (Metric) Platform91 cm
No. of Positions16
Product TypeSeparatory Funnel
Width (English) Platform24 in.
Width (Metric) Platform61 cm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Unit SizeEach