Nalgene™ Square Polycarbonate Graduated Bottles without Closure: Tray Pack
Actual product may vary
Nalgene™ Square Polycarbonate Graduated Bottles without Closure: Tray Pack
Nalgene™ Square Polycarbonate Graduated Bottles without Closure: Tray Pack
Nalgene™ Square Polycarbonate Graduated Bottles without Closure: Tray Pack
Nalgene™ Square Polycarbonate Graduated Bottles without Closure: Tray Pack

Nalgene™ Square Polycarbonate Graduated Bottles without Closure: Tray Pack

Choose these durable, autoclavable bottles that feature an easy-to-handle square design for storage of aqueous solutions and short-term storage of media.
Have Questions?
Catalog NumberCapacity (Metric)
362015-10001 L
Catalog number 362015-1000
HSN 39233090
Price (INR)
17,246.00
Case
Capacity (Metric):
1 L
Price (INR)
17,246.00
Case

Choose Thermo Scientific™ Nalgene Square Polycarbonate Graduated Bottles for storage of aqueous solutions and short-term storage of media. These bottles are durable, autoclavable and feature an easy-to-handle square design.

  • Transparent
  • Easy-to-handle square design
  • Autoclavable
  • Tough, durable even at low temperatures
  • With molded-in graduations and drip-proof neck

Ordering Information:

Tray packed without closures; order closures separately (Series 362150).

Note:

Remove cap or completely disengage threads before autoclaving. Autoclave empty. Repeated autoclaving will shorten bottle life.

Bottles shown with colored closures that are available separately.

Specifications
Capacity32 oz., 1000 mL
Capacity (Metric)1 L
Capacity (English)32 oz.
ColorClear
DescriptionGraduated Square Bottle
Diameter (English)3.7 in.
Diameter (English) Inner Neck1.1 in.
Diameter (Metric) Inner Neck28 mm
MaterialPolycarbonate
No. per Case24
No. per Pack12
SterilityNon-sterile
GraduationsMolded-in graduations
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1580 for food and beverage use, USP Class VI.
Closure IncludedYes
GraduatedYes
MouthNarrow
ShapeSquare
Height (Metric)220 mm
Product TypeGraduated Square Bottle
Height (English)8.7 in.
Closure Size38-430 mm
Diameter (Metric)94 mm square
Closure TypeScrew Closure (Order Separately)
Through the Closure DispensingNo
AutoclavableAutoclavable
Unit SizeCase