Nalgene™ Colored Polypropylene Closures with 20-415 Finish
Actual product may vary
Nalgene™ Colored Polypropylene Closures with 20-415 Finish
Nalgene™ Colored Polypropylene Closures with 20-415 Finish
Nalgene™ Colored Polypropylene Closures with 20-415 Finish

Nalgene™ Colored Polypropylene Closures with 20-415 Finish

Ensure leakproof performance with these colored, polypropylene closures with 20-415 finish. Closures are one-piece and linerless with integrally molded seal ring.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColor
362150-5200
also known as 362150-520 0
Red
362150-0200Natural
362150-7200Amber
362150-4200Green
362150-1200White
362150-6200
also known as 362150-620 0
Blue
Catalog number 362150-5200
also known as 362150-520 0
Price (INR)
50,027.00
Case
Color:
Red
Price (INR)
50,027.00
Case

Ensure leakproof† performance with Thermo Scientific™ Nalgene™ colored closures — one piece and linerless with integrally molded seal ring. The opaque closures protect contents from UV light when used with opaque bottles.

  • Reduce chance of cross contamination
  • Opaque white, amber, green, red and blue closures protect contents from UV light when used with opaque Nalgene bottles
  • One piece, linerless, with integrally molded seal ring
  • Fit Nalgene narrow-mouth 8, 15, 30, 60mL bottles
  • Well-defined closure knurl makes gripping and capping easy
  • Guaranteed leakproof† when used with Nalgene narrow-mouth bottles

Ordering Information:

Case of 2000.

.

Note:

† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
ColorRed
DescriptionNalgene Colored Closures
MaterialPolypropylene
No. per Case2000
No. per Pack2000
Thread Size (Metric)20-415
Liner MaterialUnlined
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Closures meet FDA CFR21 177.1520 for food and beverage use, USP Class VI. Meet the requirements of light-resistant containers per USP latest edition when used with opaque bottles.
MouthNarrow
Height (Metric)12 mm
Product TypeScrew Cap
For Use With (Equipment)Nalgene narrow-mouth 8, 15, 30, 60mL bottles
Closure LinerUnlined
Diameter (Metric)22 mm
Unit SizeCase