Nalgene™ Acrylic Burets with PMP Tip, TFE Stopcock and Plug
Nalgene™ Acrylic Burets with PMP Tip, TFE Stopcock and Plug
Actual product may vary

Nalgene™ Acrylic Burets with PMP Tip, TFE Stopcock and Plug

Accurately perform applications with these acrylic burets with PMP tip, TFE stopcock and plug, which meet ASTM E287 standards.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
3650-005050 mL
3650-002525 mL
Catalog number 3650-0050
HSN 39269099
Price (INR)
86,980.00
Case
Add to cart
Capacity (Metric):
50 mL
Price (INR)
86,980.00
Case
Add to cart

Ensure repeatable, accurate results with Thermo Scientific™ Nalgene™ Break-Resistant Acrylic Burets which meet ASTM E287 standards. These Acrylic burets are crystal clear, durable, easy to use and safer than glass. Avoid chips, broken tips,

  • Buret is durable and unaffected by diluted acids and bases (except hydrofluoric acid and ammonium hydroxide) used as titrants
  • pH range of 1-14 is ideal; compatible with up to 5% wt/wt acids and up to 30% bases accomodating a wide range of tirants
  • Transparent/Graduated
  • Class B, Meet ASTM E287
  • Replacement stopcock available for 25mL buret only (3650-0025), order item 713650-1025

Not for use with alcohols and organic solvents. Exposure to these solutions will cause immediate damage.

Specifications
Capacity (Metric)50 mL
Length (Metric)719 mm
MaterialAcrylic
Graduations0.1 mL
No. per Pack1
No. per Case4
Stopcock MaterialPTFE
Tolerance±0.1 mL
TypeBuret
ClassClass B
Certifications/ComplianceASTME287
Unit SizeCase