Fixed Needle Syringes for GC Instruments
Fixed Needle Syringes for GC Instruments
Actual product may vary

Fixed Needle Syringes for GC Instruments

Get accurate, reproducible results from these fixed-needle syringes for Thermo Scientific™ and Agilent GC autosamplers.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Needle GaugeFor Use With (Equipment)
365005055 μL26 GAS3000, AS2000, AI/AS1310, AI/AS 1610 Autosamplers
3650052510 μL25 GTriPlus, AS3000, AS2000, AS200, AS800, AI/AS 1610 Autosampler
3650058010 μL23 to 26 GTriPlus, AS2000, AI/AS 1610 Autosamplers
3650201910 μL26 GTriPlus, AS2000 Autosampler
365040475 μL26 GTriPlus Autosampler
3652006010 μL23 GAI/AS1310, TriPlus, AS300, AS2000, AS200/AS800, AI/AS 1610 Autosampler
3652006110 μL23 GTriPlus, AS2000 Autosampler
365C37015 μL23 GCTC GC Instruments, AI/AS 1610 Autosamplers
365D185610 μL26 GCTC GC Instruments, AI/AS 1610 Autosamplers
365D371110 μL26 GCTC GC Instruments, AI/AS 1610 Autosamplers
365040450.5 μL23 GAI/AS1310, TriPlus, AS3000, AI/AS 1610 Autosamplers
365D297110 μL23 GCTC GC Instruments, AI/AS 1610 Autosamplers
365C02415 μL26s GTriPlus RSH Autosampler
Catalog number 36500505
HSN 90182000
Price (INR)
14,934.00
Each
Add to cart
Volume (Metric):
5 μL
Needle Gauge:
26 G
For Use With (Equipment):
AS3000, AS2000, AI/AS1310, AI/AS 1610 Autosamplers
Price (INR)
14,934.00
Each
Add to cart

Get accurate, reproducible fixed-needle syringes for Thermo Scientific™ and Agilent GC autosamplers. Choose from a variety of sizes, types and autosampler compatibilities. They are available in standard industry size with white scale backing for easy reading and solvent-resistant markings.

  • Borosilicate glass with metal flanges
  • Needles and plungers are stainless steel
  • Field-proven syringe design
  • Cone tip
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description5uL;26 gauge; 50mm L; For AS3000, AS2000
Needle Gauge26 G
Length (Metric)50 mm
Product TypeGC Autosampler Syringe, Fixed Needle
DisposableReusable
Volume (Metric)5 μL
Length (Metric) Needle50 mm
Needle Point StyleCone
For Use With (Equipment)AS3000, AS2000, AI/AS1310, AI/AS 1610 Autosamplers
Unit SizeEach