Fixed Needle Autosampler Syringes, 2500uL, for Thermo Scientific™ Instruments
Actual product may vary

Fixed Needle Autosampler Syringes, 2500uL, for Thermo Scientific™ Instruments

Gas-tight, headspace.
Have Questions?
Catalog NumberVolume (Metric)
365Q2131
also known as 365L2321 (SGE 0150492)
2.5 mL
Catalog number 365Q2131
also known as 365L2321 (SGE 0150492)
HSN 90183100
Price (INR)
60,980.00
Each
Volume (Metric):
2.5 mL
Price (INR)
60,980.00
Each
Gas-tight, headspace.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications
Description2.5 mL FN GT HS, 23 G, 65 mm, 115°C
Needle Gauge23 G
Length (Metric)65 mm
Product TypeGC Autosampler Syringe
Max. Temperature (Metric)115°C
QuantityEa.
Volume (Metric)2.5 mL
Length (Metric) Needle65 mm
Needle Point StyleSide Hole
For Use With (Equipment)TriPlus RSH Autosampler
PTFE Tipped PlungerYes
Unit SizeEach