Nalgene™ PMP Plastic Graduated Cylinders
Nalgene™ PMP Plastic Graduated Cylinders
Nalgene™ PMP Plastic Graduated Cylinders
Nalgene™ PMP Plastic Graduated Cylinders
Nalgene™ PMP Plastic Graduated Cylinders
Thermo Scientific™

Nalgene™ PMP Plastic Graduated Cylinders

Guarantee the accuracy requirements of ASTM Class B, E1272 when using these cylinders. All sizes have a generous pour spout and molded-in graduations.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Graduations
3663-0500PK
also known as 3663-0500
500 mL5 mL
3663-0050PK
also known as 3663-0050
50 mL1 mL
3663-0100PK
also known as 3663-0100
100 mL1 mL
3663-1000PK
also known as 3663-1000
1000 mL10 mL
Catalog number 3663-0500PK
also known as 3663-0500
Price (INR)
23,944.00
Each
Add to cart
Capacity (Metric):
500 mL
Graduations:
5 mL
Price (INR)
23,944.00
Each
Add to cart

Meet accuracy requirements of ASTM Class B, E1272 and CFR21, Part 177.1520 (except 2L and 4L sizes) by using Thermo Scientific™ Nalgene™ PMP Graduated Cylinders. All sizes have a generous pour spout, molded-in graduations that won't rub off and a large blue base to prevent tipping. These polymethylpentene cylinders can be chemically sterilized and are suitable for food and beverage use.

Features:
  • No meniscus to confuse readings—eliminates guesswork
  • Large blue polypropylene octagonal base prevents rolling and tipping
  • Molded-in graduations
  • Excellent chemical resistance for a wide variety of solutions
  • Resists temperatures up to 135°C (275°F) for a variety of uses
  • Autoclavable (will affect accuracy)
  • Transparent

Ordering Information:

  • Individually packaged
  • 10, 25, 50, 100, 250, 500 and 1000mL sizes have front-to-back raised graduations
  • 2000 and 4000mL sizes have standard graduations
Specifications
AutoclavableAutoclavable
CalibrationTo Contain, To Deliver
Certifications/ComplianceASTM E1272, CFR 21, ISO 6706, Part 177.1520
Diameter (English)2.44 in.
Diameter (English) Inside1.83 in.
Diameter (Metric)62 mm
Diameter (Metric) Inside46.5 mm
Item DescriptionGraduated Cylinder PMP 500mL
Limit of Error±4.00mL
Max. Temperature145°C
Max. Temperature (English)293°F
No. per Case8
No. per Pack1
Scale15mL to 500mL in 5mL increments
ShapeRound
Tolerance±4 mL
Base TypeHexagonal
Capacity (Metric)500 mL
Graduations5 mL
Height (English)15.5 in.
Height (Metric)393.7 mm
MaterialPMP
TypeGraduated Cylinder
Unit SizeEach

Frequently asked questions (FAQs)

Do you offer class A plastic graduated cylinders?

We do not offer plastic graduated cylinders with Class A accuracy. It is very difficult to reach Class A accuracy with plastic, which is why they are almost always glass.

What is the difference between your Class B and Economy graduated cylinders?

Class B cylinders are certified to meet ASTM accuracy and precision standards. Economy cylinders bear no specific accuracy or precision certification. It is important to note that after autoclaving, even certified products may no longer be as accurate.