Nalgene™ PMP Plastic Graduated Cylinders
Nalgene™ PMP Plastic Graduated Cylinders
Actual product may vary
Nalgene™ PMP Plastic Graduated Cylinders
Nalgene™ PMP Plastic Graduated Cylinders
Nalgene™ PMP Plastic Graduated Cylinders

Nalgene™ PMP Plastic Graduated Cylinders

Guarantee the accuracy requirements of ASTM Class B, E1272 when using these cylinders. All sizes have a generous pour spout and molded-in graduations.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Graduations
3663-10001000 mL10 mL
3663-001010 mL0.2 mL
3663-002525 mL0.5 mL
3663-005050 mL1 mL
3663-0100100 mL1 mL
3663-0250250 mL2 mL
3663-0500500 mL5 mL
3663-20002000 mL20 mL
3663-40004000 mL50 mL
Catalog number 3663-1000
HSN 39269099
Price (INR)
26,950.00
Case
Add to cart
Capacity (Metric):
1000 mL
Graduations:
10 mL
Price (INR)
26,950.00
Case
Add to cart

Meet accuracy requirements of ASTM Class B, E1272 and CFR21, Part 177.1520 (except 2L and 4L sizes) by using Thermo Scientific™ Nalgene™ PMP Graduated Cylinders. All sizes have a generous pour spout, molded-in graduations that won't rub off and a large blue base to prevent tipping. These polymethylpentene cylinders can be chemically sterilized and are suitable for food and beverage use.

Features:
  • No meniscus to confuse readings—eliminates guesswork
  • Large blue polypropylene octagonal base prevents rolling and tipping
  • Molded-in graduations
  • Excellent chemical resistance for a wide variety of solutions
  • Resists temperatures up to 135°C (275°F) for a variety of uses
  • Autoclavable (will affect accuracy)
  • Transparent

Ordering Information:

  • Individually packaged
  • 10, 25, 50, 100, 250, 500 and 1000mL sizes have front-to-back raised graduations
  • 2000 and 4000mL sizes have standard graduations
Specifications
Capacity (Metric)1000 mL
MaterialPMP
Tolerance±6 mL
Item DescriptionGraduated Cylinder PMP 1000mL
Certifications/ComplianceASTM E1272, CFR 21, ISO 6706, Part 177.1520
No. per Pack1
No. per Case6
CalibrationTo Contain, To Deliver
Diameter (English)3.15 in.
Scale30mL to 1000mL in 10mL increments
Diameter (Metric)80 mm
Graduations10 mL
AutoclavableAutoclavable
Limit of Error±6.00mL
Max. Temperature145°C
ShapeRound
Diameter (Metric) Inside62 mm
Diameter (English) Inside2.44 in.
Max. Temperature (English)293°F
Base TypeHexagonal
Height (English)17.7 in.
Height (Metric)449.6 mm
TypeGraduated Cylinder
Unit SizeCase

Frequently asked questions (FAQs)

Do you offer class A plastic graduated cylinders?

We do not offer plastic graduated cylinders with Class A accuracy. It is very difficult to reach Class A accuracy with plastic, which is why they are almost always glass.

What is the difference between your Class B and Economy graduated cylinders?

Class B cylinders are certified to meet ASTM accuracy and precision standards. Economy cylinders bear no specific accuracy or precision certification. It is important to note that after autoclaving, even certified products may no longer be as accurate.