Nalgene™ Polypropylene Economy Plastic Graduated Cylinders
Actual product may vary
Nalgene™ Polypropylene Economy Plastic Graduated Cylinders
Nalgene™ Polypropylene Economy Plastic Graduated Cylinders
Nalgene™ Polypropylene Economy Plastic Graduated Cylinders
Nalgene™ Polypropylene Economy Plastic Graduated Cylinders

Nalgene™ Polypropylene Economy Plastic Graduated Cylinders

Dispense liquids easily with simple to read, molded-in graduations that won't rub off using these affordably-priced graduated cylinders.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Graduations
3664-001010 mL0.2 mL
3664-002525 mL0.5 mL
3664-005050 mL1 mL
3664-0100100 mL1 mL
3664-0250250 mL2 mL
3664-0500500 mL5 mL
3664-10001000 mL10 mL
Catalog number 3664-0010
HSN 39269099
Price (INR)
12,879.00
Case
Capacity (Metric):
10 mL
Graduations:
0.2 mL
Price (INR)
12,879.00
Case

Dispense liquids easily with simple to read, molded-in graduations that won't rub off. Affordably priced Thermo Scientific™ Nalgene™ Polypropylene Economy Graduated Cylinders have a generous pour spout and exhibit excellent chemical and break resistance. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.

  • Translucent
  • Non-wetting
  • Economical and recyclable; designed for single-use
  • No meniscus to confuse readings, allowing for accurate measurements
  • Temperature resistance up to 135°C (275°F)
  • Large, ribbed, rounded base that provides reinforcement and stability, preventing rolling or tipping
  • Calibrated “To Contain“ and “To Deliver” at 20°C
  • Participates in My Green Lab's ACT Label program for Accountability, Consistency and Transparency (ACT) around evaluating product sustainability

Recycling Information: Nalgene reusable labware products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  Thermo Fisher Scientific encourages recycling Nalgene polypropylene labware at end of product life in communities where polypropylene can be recycled.

Nalgene beakers and graduated cylinders are delivered in corrugate cartons made from 100% post-consumer recycled material.  Packaging bags are made from LDPE and are readily recyclable once the label is removed.   Please continue to cycle and recycle your cartons and bags.

.

Specifications
Capacity (Metric)10 mL
MaterialPolypropylene
CalibrationTo Contain
Diameter (English)0.53 in.
Diameter (Metric)13.5 mm
Quantity1/Pk., 24/Cs.
Graduations0.2 mL
ShapeRound
Max. Temperature (English)248°F
For Use With (Application)Laboratories
Base TypeRound
Height (English)3.85 in.
Height (Metric)97.8 mm
ACT LabelYes
Product TypeGraduated Cylinder
Max. Temperature (Metric)120°C
Diameter (English) Inner0.87 in.
Diameter (Metric) Inner22.1 mm
Unit SizeCase

Frequently asked questions (FAQs)

Do you offer class A plastic graduated cylinders?

We do not offer plastic graduated cylinders with Class A accuracy. It is very difficult to reach Class A accuracy with plastic, which is why they are almost always glass.

What is the difference between your Class B and Economy graduated cylinders?

Class B cylinders are certified to meet ASTM accuracy and precision standards. Economy cylinders bear no specific accuracy or precision certification. It is important to note that after autoclaving, even certified products may no longer be as accurate.