Nalgene™ PMP Economy Plastic Graduated Cylinders
Nalgene™ PMP Economy Plastic Graduated Cylinders
Nalgene™ PMP Economy Plastic Graduated Cylinders
Nalgene™ PMP Economy Plastic Graduated Cylinders
Thermo Scientific™

Nalgene™ PMP Economy Plastic Graduated Cylinders

Dispense liquids easily with the generous pour spouts on these PMP economy graduated cylinders. These clear cylinders exhibit good chemical and impact resistance.
Have Questions?
Catalog NumberCapacity (Metric)Graduations
3665-1000PK
also known as 3665-1000
1000 mL10 mL
Catalog number 3665-1000PK
also known as 3665-1000
Price (INR)
10,162.00
Each
Capacity (Metric):
1000 mL
Graduations:
10 mL
Price (INR)
10,162.00
Each

Easily dispense liquids with the generous pour spouts on Thermo Scientific™ Nalgene™ PMP Economy Graduated Cylinders. These clear polymethylpentene cylinders exhibit good chemical and impact resistance and include easy to read molded-in graduations that won't rub off.

Features:
  • Transparent, break-resistant and non-wetting
  • Economical and recyclable—recommended for educational labs
  • No meniscus to confuse readings allow for accurate measurements
  • Good temperature resistance up to 135°C (275°F)
  • Large, ribbed, rounded base provides reinforcement and stability to keep from rolling or tipping
Specifications
CalibrationTo Contain
Diameter (English)2.46 in.
Diameter (English) Inside3.13 in.
Diameter (Metric)62.5 mm
Diameter (Metric) Inside79.5 mm
For Use With (Application)Laboratories
Item DescriptionGraduated Cylinder Economy PMP 1000mL
No. per Case6
ShapeRound
Base TypeRound
Capacity (Metric)1000 mL
Graduations10 mL
Height (English)17 in.
Height (Metric)431.8 mm
MaterialPMP
TypeGraduated Cylinder
Unit SizeEach

Frequently asked questions (FAQs)

Do you offer class A plastic graduated cylinders?

We do not offer plastic graduated cylinders with Class A accuracy. It is very difficult to reach Class A accuracy with plastic, which is why they are almost always glass.

What is the difference between your Class B and Economy graduated cylinders?

Class B cylinders are certified to meet ASTM accuracy and precision standards. Economy cylinders bear no specific accuracy or precision certification. It is important to note that after autoclaving, even certified products may no longer be as accurate.