Nunc™ Vertical Microplate Storage Racks
Actual product may vary
Thermo Scientific™

Nunc™ Vertical Microplate Storage Racks

Store and transport samples in microplates, deep-well plates and cryobank racks safely and conveniently using Thermo Scientific™ Nunc™ Vertical Microplate storage racks.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColor
367001Blue
367002Natural
Catalog number 367001
Price (INR)
-
Color:
Blue

Store and transport samples in microplates, deep-well plates and cryobank racks safely and conveniently using Thermo Scientific™ Nunc™ Vertical Microplate storage racks. These autoclavable aluminum racks are ideal for genome library storage, DNA and RNA libraries, storage of compounds for high throughput screening.

Features:

  • Adjustable shelves fit any plate or tube rack
  • Vertical design optimizes room in chest and upright freezers
  • Retainer clip holds plates securely in place
  • Handles on top for easy transport
  • Alignment rod on the front side secures plates and allows for barcode reading

Accommodates:

  • 18 Low Profile Microplates
  • 10 Standard Height Microplates
  • (6) 1 mL Deep Well Plates
  • (5) 2 mL Deep Well Plates

Warranty: 90 days

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
ArrayNone
DescriptionNunc microplate storage rack, vertical design with adjustable shelves
Length (English)5.31 in.
Length (Metric)13.5 cm
Width (English)3.74 in.
Width (Metric)9.5 cm
AutoclavableAutoclavable
ColorBlue
HoldsMicroplates
MaterialAluminum
Product TypeVertical Microplate Rack
ShapeRectangular
StackableNo
Unit SizeEach