Matrix™ ScrewTop Tri-coded Tubes
Actual product may vary

Matrix™ ScrewTop Tri-coded Tubes

Securely store precious samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 500μl and 1.0mL ScrewTop Tubes.
Have Questions?
Catalog NumberCapacity (Metric)SterilityProduct Type
3740-WP1D1.1 mLSterileScrew Top Tube
Catalog number 3740-WP1D
HSN 39269099
Price (INR)
32,457.00
CS
Capacity (Metric):
1.1 mL
Sterility:
Sterile
Product Type:
Screw Top Tube
Price (INR)
32,457.00
CS
Securely store precious samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 0.64 mL  and 1.1 mL ScrewTop Tubes. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D,1D linear and human readable barcode. These tubes can be ordered to come in racks (barcoded or non-barcoded) or may be purchased in bulk. The tri-coded tubes can be purchased sterile or non-sterile. We also offer tubes with white patch only if your work does not require the 1D linear and human readable code. The 2D screwtop tubes meet a range of manual and automated long term storage needs; barcoded racks make it easy to track the rack as well. Use in combination with Thermo Scientific barcode readers, arrayers and capping equipment.

Features:

Dependable Sample Protection

  • Tubes are constructed of virgin class VI medical grade polypropylene
  • Screw-top caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
  • Racks are constructed of sturdy acrylonitrile butadiene styrene (ABS) to protect tubes in case of accidental dropping
  • Screw-top tubes are compatible with storage down to -176°C

Secure Tracking

  • Permanent, unique 2D barcode is laser-etched on the bottom of each tube
  • 2D barcode allows you to scan and decode tubes at once without removing them from the rack, and allows data to be associated with each tube
  • Compatible with our range of VisionMate readers

Superior Storage Format

  • ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
  • Several capping/decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at a time

Stringent Quality Control

  • Every 2D barcode is scanned for readability
  • Every 2D barcode is checked against the database of all previous Thermo Scientific 2D barcodes to ensure there are zero duplicates
  • Each tube is leak tested to ensure tube integrity and sample security
  • All sterile tubes are supplied free from DNA, RNase, DNase, PCR Inhibitors, endotoxins and cytotoxins
  • All non-sterile tubes are supplied free of RNase, DNase and endotoxins
Specifications
Product TypeScrew Top Tube
DescriptionV-Bottom ScrewTop Tubes with white patch and linear barcode
Closure ColorColorless
Capacity (Metric)1.1 mL
Bottom ShapeConical
MaterialPolypropylene
PackagingBulk, 480 Tubes
Well ShapeV-bottom
BarcodeNon-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction
SterilitySterile
Capacity (English) 0.0371 fl oz.
Dnase FreeYes
Fit for PurposeSterile and PCR Ready
Unit SizeCS

Frequently asked questions (FAQs)

What is the Thermo Fisher alternative to Corning® 2 mL Internal Threaded Polypropylene Cryogenic Vial with 1D and 2D Bar codes, Product Number 8670?

The following alternatives for the Corning Cryogenic Vial, Product Number 8670:
- Nunc 2.0 mL Internally-Threaded Universal Tubes (Cat. No. 374510, 374510-BR)
- Nunc 2.0 mL Internally-Threaded Universal Tubes (Cat. No. 374512). Please note that this product is FDA registered and CE-marked.
- Nunc 1.8mL Externally-Threaded Universal Tubes and Racks (Cat. No. 374502, 374502NOV
- Matrix ScrewTop Tri-coded Tubes (Cat. No. 3740-WP1D)