Search
Search
| Catalog Number | Closure Color | Packaging Type |
|---|---|---|
| 374026 | Red | Black Low Rack, 96/Pk., 960/Cs. |
| 374025 | Blue | Black Low Rack, 96/Pk., 960/Cs. |
| 374027 | Green | Black Low Rack, 96/Pk., 960/Cs. |
| 374086 | Clear | Black Low Rack, 96/Pk., 960/Cs. |
Take traditional cryostorage to the next level while accommodating denser storage capability compared to standard cryoboxes. Thermo Scientific™ Nunc™ Coded Cryobank Vial Systems feature laser-etched 2D barcodes and standard microplate format racks. Compatible with the complete line of 2D barcode readers, capping/decapping equipment and labeling options, Cryobank tubes can be used in manual or automated storage of biological samples down to vapor phase liquid nitrogen. Cryobank products meet leading certification requirements and are available in a volume range of 0.5 to 5.0 mL.
Secure Tracking
Superior Storage Format
Certified to meet your storage needs
Stringent Quality Control