Search
Search
| Catalog Number | Capacity (Metric) | Closure Color | Sterility | Packaging |
|---|---|---|---|---|
| 374083 | 0.5 mL | Clear | Sterile | Racked, 96 x 2 |
| 374087 | 0.5 mL | Clear | Sterile | Racked, 96 x 10 |
| 374222 | 5 mL | Clear | Sterile | Racked, 48 |
| 374223 | 2 mL | Clear | Sterile | Racked, 96 x 2 |
| 374259 | 2 mL | Clear | Sterile | Bulk, 20 bags of 48 tubes/case |
| 374260 | 5 mL | Clear | Sterile | Bulk, 11 bags of 48 tubes/case |
Store diagnostic and biological samples down to vapor-phase liquid nitrogen in Thermo Scientific™ Nunc™ Non-Coded Cryobank Vial Systems, compatible with capping/decapping equipment and labeling options. Cryobank products are available in a volume range of 0.5L through 5.0L, and complimented by a range of certifications.
Secure Tracking
Superior Storage Format
Certified to meet your storage needs
Stringent Quality Control