Search
Search
| Catalog Number | Capacity (Metric) | Closure Color | Sterility | Packaging |
|---|---|---|---|---|
| 374100TS also known as 374100 | 0.5 mL | Blue | Non-sterile | Racked, 96 x 2 |
| 374085 | 1 mL | Clear | Sterile | Racked, 96 x 2 |
| 374089 | 1 mL | Clear | Sterile | Racked, 96 x 10 |
| 374099 | 0.5 mL | Red | Non-sterile | Racked, 96 x 2 |
Store diagnostic and biological samples down to vapor-phase liquid nitrogen in Thermo Scientific™ Nunc™ Non-Coded Cryobank Vial Systems, compatible with capping/decapping equipment and labeling options. Cryobank products are available in a volume range of 0.5L through 5.0L, and complimented by a range of certifications.
Secure Tracking
Superior Storage Format
Certified to meet your storage needs
Stringent Quality Control