Nunc™ Low Profile 5.0mL Externally-Threaded Universal Tubes

Nunc™ Low Profile 5.0mL Externally-Threaded Universal Tubes

Meet your tracking and packaging requirements for solid or liquid sample storage with these low-profile, universal tubes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberBarcodePackaging
374320-BRYes240 tubes
374321-BRBarcode on Rack240 tubes
331840-BRYes1 Pk., 10 Cases
Catalog number 374320-BR
Price (INR)
-
Barcode:
Yes
Packaging:
240 tubes

Meet your tracking and packaging requirements for solid or liquid sample storage with Thermo Scientific™ Nunc™ Low-Profile 5.0mL Externally-Threaded Universal Tubes. A robust solution for solid or liquid sample storage, tubes feature 2D barcodes, graduations, a white patch for labeling, and a wide-mouth design for easy addition and extraction of sample material. The externally threaded design minimizes contamination risk in manual handling procedures. The tubes and rack are rated for storage down to vapor phase liquid nitrogen temperatures.

Flexible Tube Design

  • Wide mouth provides easy access using forceps for adding approximately (3) 1mm sections of tissue, plant material or other solid sample for storage
  • Overall tube height of less than 50mm and U-bottom shape allows convenient access with standard length pipette tips when used for liquid storage
  • Available with or without a 2D barcode
  • Include printed graduations and white writable surface for manual sample identification
  • Can be purchased in universal style latch rack or in bulk to meet your sample handling requirements

Cap Design

  • The cap features automation-friendly screw top that is compatible with Nunc capping and decapping equipment
  • The tube with the externally threaded cap is designed for cryostorage down to the vapor phase of liquid nitrogen

Secure Tracking

  • Permanently bonded, unique 2D barcode is laser-etched on base of tube to securely identify and track samples
  • Now available in a barcoded rack to allow tracking of the rack in addition to individual tubes
  • Thermo Scientific 2D barcode reader instantly decodes each tube's barcode, transferring tube information into your application or database
  • Tubes include white writable space for sample information in addition to, or instead of, using 2D barcodes

Stringent Quality Control

  • 2D barcodes are scanned after manufacturing to ensure readability
  • Barcodes are checked against database of previously assigned codes to prevent duplicates
  • Tubes are leak-tested to ensure sample integrity and security

Specifications
Anti-RotationYes
BarcodeYes
Capacity (English)0.169 oz.
Certifications/ComplianceProduct is certified to be free of RNase/DNase and endotoxins
Closure ColorClear
Closure MaterialHDPE
Closure TypeUniversal cap w/out gasket, externally-threaded
Dnase FreeYes
GraduationsWhite Patch and Graduations
No. per Case240
No. per Pack24
Packaging240 tubes
Packaging Quantity24 Pk., 240 Cases
PrintedYes
Product LineNunc™ Universal cryo tube
Volume (Metric) Working4.5 mL
Bottom ShapeConical
Capacity (Metric)5 mL
GraduatedYes
MaterialPolypropylene (Medical Grade)
Product TypeUniversal Tube
SterilitySterile
Thread StyleExternal
Unit SizeCase of 240