Cryo Vial Closure Color Coders
Cryo Vial Closure Color Coders
Cryo Vial Closure Color Coders
Cryo Vial Closure Color Coders
Thermo Scientific™

Cryo Vial Closure Color Coders

Make it easier to identify specific vials quickly and simplify your inventory by using these color coders that fit into the top of cryogenic vial or tube closures.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorProduct Line
375906PK
also known as 375906
GrayNunc
354755PK
also known as 354755
WhiteNunc
355018PK
also known as 355018
GreenNunc
355077PK
also known as 355077
YellowNunc
355158PK
also known as 355158
OrangeNunc
375884PK
also known as 375884
PinkNunc
375922PK
also known as 375922
PurpleNunc
5045-0000PK
also known as 5045-0000
WhiteNalgene
Catalog number 375906PK
also known as 375906
Price (INR)
7,183.00
Pack of 500
Color:
Gray
Product Line:
Nunc
Price (INR)
7,183.00
Pack of 500
Make it possible to identify specific vials quickly and simplify your inventory using color coders that fit into the top of Nalgene™ Cryogenic vial closures or Nunc™ Cryogenic Tube closures.
  • Nalgene™ color coders are made from polystyrene and fit only in Nalgene™ cryogenic vial closures. Available in 5 colors
  • Nunc™ color coders are made from polycarbonate and fit only in Nunc™ cryogenic tube closures and Cryobank 2ml and 5mL tube caps. Available in 10 colors or as an assortment.
Specifications
DescriptionNunc™ CryoColor Vial Closure Coder, PS
Product TypeVial Closure
ColorGray
MaterialPolycarbonate
Product LineNunc
Quantity500/Pk., 2000/Cs.
Unit SizePack of 500

Frequently asked questions (FAQs)

Are your Nunc CryoColor Vial Closure Coders removable?

Once inserted, the Nunc CryoColor Vial Closure Coders cannot be removed.