CryoBoxes™
Actual product may vary
CryoBoxes™
CryoBoxes™
CryoBoxes™

CryoBoxes™

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes.
Have Questions?
Catalog NumberColorHoldsMaterial
378220Brown81 (1 to 1.8 mL Vials)Cardboard
Catalog number 378220
HSN 39269099
Price (INR)
5,786.00
Case
Color:
Brown
Holds:
81 (1 to 1.8 mL Vials)
Material:
Cardboard
Price (INR)
5,786.00
Case

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes. Choose from a variety of durable plastic Thermo Scientific™ CryoBox™ styles with keyed lids and printed location grids, or select economical cardboard/chipboard CryoBoxes™ for short-term storage. The plastic boxes are optimized to fit our own brand of Nalgene™ and Nunc™ vials and microcentrifuge tubes best.

  • Durable, all-plastic CryoBoxes™ for short- or long-term storage
  • Keyed lids on plastic CryoBoxes™ prevent misalignment
  • Plastic boxes are autoclavable for decontamination and usable at temperature range from -196°C to +121°C
  • Printed grid on plastic lids for easy inventory management
  • Economical chipboard/cardboard CryoBoxes™ for short term storage
  • Chipboard/cardboard boxes have dividers and vents in base for good drainage and air circulation
  • Available with dividers from 25 to 169 tube storage
Specifications
DescriptionChipboard, 132 x 132 x 51mm
ColorBrown
MaterialCardboard
ShapeSquare
TypeCryo Box
Holds81 (1 to 1.8 mL Vials)
Product LineNunc
Quantity1/Pk., 6/Cs.
Tube Array9 x 9
Dimensions (L x W x H)5.25 x 5.25 x 2 in.
Length (English)5.25 in.
Length (Metric)132 mm
Width (English)5.25 in.
Width (Metric)132 mm
Height (English)2 in.
Height (Metric)51 mm
Weight (Metric)0.65 kg
Unit SizeCase

Frequently asked questions (FAQs)

Can I purchase the dividers for either the 25 cell or 81 cell chipboard Nunc Cryoboxes separately?

The dividers are supplied with the chipboard Nunc Cryoboxes and not sold separately.