Chest Freezer Racks
Thermo Scientific™

Chest Freezer Racks

Use Thermo Scientific™ Chest Freezer Racks with Forma™, HERAfreeze™, Revco™ and TS-Series Ultra-Low Temperature Chest Freezers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsFor Use With (Equipment)
398185Boxes (3 in.)3 cu. ft. Freezers
114048General Freezer Items12.7, 20 cu. ft. Freezers
189000General Freezer Items20 cu. ft. Freezers
189001General Freezer Items12.7 cu. ft. Freezers
398184Boxes (2 in.)3 cu. ft. Chest Freezers
398187Boxes (3 in.)13, 17, 20 cu. ft. Freezers
398188Plates12.7, 17, 20 cu. ft. Freezers
Catalog number 398185
Price (INR)
-
Holds:
Boxes (3 in.)
For Use With (Equipment):
3 cu. ft. Freezers

Use Thermo Scientific™ Chest Freezer Racks with TDE Series Ultra-Low Temperature Chest Freezers as well as legacy Forma™, HERAfreeze™, Revco™ and TS-Series Ultra-Low Temperature Chest Freezers.

  • Warranty varies by country, please contact us for details
Specifications
Depth (English)5.5 in.
Depth (Metric)14 cm
For Use With (Equipment)3 cu. ft. Freezers
Freezer Compatibility (Capacity)3 cu. ft.
Height (English)16 in.
Height (Metric)40.6 cm
Shelves6
Width (English)5.5 in.
Width (Metric)14 cm
AutoclavableAutoclavable
ColorSilver
HoldsBoxes (3 in.)
MaterialStainless Steel
Positions5 Boxes/Rack
Product TypeSide Access Rack Tower
ShapeRectangular
StackableYes
SterilityNon-sterile
Unit SizeEach