Search
Search

| Catalog Number | Holds | Positions | For Use With (Equipment) |
|---|---|---|---|
| 398321 | Microplates with Lids | 70 Plates/Rack | Upright Freezers (13 cu.ft.) |
| 1950780 | Tubes | 96/Box | EXF240, HFU240B (13 cu.ft.) |
| 1950782 | Matrix 2D Internally Threaded Tubes (200 μL) | 36 Boxes/Rack | EXF320, EXF400, HFU320B, HFU400B (17.3, 23 cu.ft.) |
| 1950786 | Matrix 2D Internally Threaded Tubes (200 μL) | 42 Boxes/Rack | Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.) |
| 1950637 | Microplates | 16 Plates/Rack | EXF240, HFU240B (5 shelf) (13 cu.ft.) |
| 1950638 | Microplates | 24 Plates/Rack | EXF320, EXF400, HFU320B, HFU400B (5 shelf) (17.3, 23 cu.ft.) |
| 1950639 | Microplates | 28 Plates/Rack | Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.) |
| 1950796 | Matrix 2D Tubes (1 mL) | 21 Boxes/Rack | EXF600, HFU600B (28 cu.ft.) |
| 1950798 | Matrix 2D Tubes (1 mL) | 21 Boxes/Rack | Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.) |
| 1950800 | Tubes | 48/Box | EXF240, HFU240B (13 cu.ft.) |
| 1950802 | Nunc or Matrix 2D Tubes (5 mL) | 24 Boxes/Rack | EXF320, EXF400, HFU320B, HFU400B (17.3, 23 cu.ft.) |
| 1950818 | Nunc or Matrix 2D Tubes (5 mL) | 28 Boxes/Rack | Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.) |
| 1950524 | Deepwell Plates | 35 Plates/Rack | Upright Freezers (28 cu.ft.) |
| 398323 | Microplates with Lids | 84 Plates/Rack | Upright Freezers (17.3, 23 cu.ft.) |
| 398325 | Boxes (3 in.) | 9 Boxes/Rack | Upright Freezers (13 cu.ft.) |
| 398330 | Boxes (3 in.) | 12 Boxes/Rack | Upright Freezers (17.3, 23 cu.ft.) |
| 398333 | Microplates | 66 Plates/Rack | Upright Freezers (17.3, 23, 28.8 cu.ft.) |
| 398334 | Microplates | 44 Plates/Rack | Upright Freezers (13 cu.ft.) |
| 398335 | Microplates | 30 Plates/Rack | Upright Freezers (17.3, 23, 28.8 cu.ft.) |
| 398327 | Boxes (2 in.) | 12 Boxes/Rack | Upright Freezers (17.3, 23 cu.ft.) |
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 5 shelf Series Freezers as well as well as previous generation Revco™ ExF, DxF and HERAfeeze™ HFU B Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
Thermo Scientific™ freezer racking and tubing solutions offer a convenient, streamlined process to maximize sample storage in your laboratory. Our racking solutions are designed to hold tubes ranging from 200μL up to 5.0mL, offering maximized sample storage capacity.