CryoPlus™ Vapor Phase Platform Risers and Frames
Actual product may vary
CryoPlus™ Vapor Phase Platform Risers and Frames
CryoPlus™ Vapor Phase Platform Risers and Frames
Thermo Scientific™

CryoPlus™ Vapor Phase Platform Risers and Frames

Incorporate Thermo Scientific™ CryoPlus™ Vapor Phase Platform Risers and Frames with CryoPlus™ LN2 cryopreservation storage systems for a complete storage solution.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)Height (English) Exterior
4000060CryoPlus 1 and 2, Rack 4000001, 4000002, 40003793.5 in.
4000056CryoPlus 1, Rack 40000054 in.
4000061CryoPlus 1 and 2, Rack 4000003, 4000004, 40000115 in.
4000062CryoPlus 2, Rack 40000054 in.
4000063CryoPlus 3, Rack 4000001, 40000023.5 in.
4000064CryoPlus 3, Rack 400003, 40000045 in.
4000065CryoPlus 3, Rack 40000054 in.
4000066CryoPlus 4, Rack 4000001, 4000002, 400003793.5 in.
4000067CryoPlus 4, Rack 4000003, 4000004, 40000115 in.
4000068CryoPlus 4, Rack 40000054 in.
Catalog number 4000060
Price (INR)
-
For Use With (Equipment):
CryoPlus 1 and 2, Rack 4000001, 4000002, 4000379
Height (English) Exterior:
3.5 in.

Incorporate Thermo Scientific™ CryoPlus™ Vapor Phase Platform Risers and Frames with CryoPlus™ LN2 cryopreservation storage systems for a complete storage solution.

Vertical

  • 5.0 inch riser for rack model no. 4000011

Square

  • 3.5 inch riser for rack model no. 4000001
  • 3.5 inch riser for rack model no. 4000002
  • 4.0 inch riser for rack model no. 4000005
  • 5.0 inch riser for rack model no 4000003
  • 5.0 inch riser for rack model no. 4000004

SUC-1 (Canister Cane Storage)

  • 3.5 inch riser for rack model no. 4000379

Arrowhead

  • 4.0 inch riser for rack model no. 4000097
  • 4.0 inch riser for rack model no. 4000100
  • 4.0 inch riser for rack model no. 4000101
  • 4.0 inch riser for rack model no. 4000108
  • 4.0 inch riser for rack model no. 4000109
  • 4.0 inch riser for rack model no. 4000110
  • 4.0 inch riser for rack model no. 4000111

Frames

  • Bag capacity 50mL, Fenwal 4R9951, 6 places for cassettes
  • Bag capacity, 250mL, Fenwal 4R5461, 4 places for cassettes
  • Bag capacity, 500mL, Fenwal 4R5462, 4 places for cassettes
  • Warranty varies by country, please contact us for details
Specifications
For Use With (Equipment)CryoPlus 1 and 2, Rack 4000001, 4000002, 4000379
Height (English) Exterior3.5 in.
HoldsRacks
Rack Capacity2
TypeRiser
Capacity (Metric)500 mL
Unit SizeEach