Cryopreservation Vials, Canes and Canisters
Thermo Scientific™

Cryopreservation Vials, Canes and Canisters

Maximize storage capacities in the laboratory by using these Cryopreservation Vials, Canes and Canisters.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeFor Use With (Equipment)
4000217Cryo Cane12.5 mm dia. Cryo Tubes
4000200Cryo Vial2.0 Cardboard Boxes
4000208Cryo Vial5.0 Cardboard Boxes
4000211Cryo Cane6 Ampules
4000214Cryo Cane2 Ampules
4000216Cryo Cane9.2 and 10 mL Goblets
4000389Cryo Tube Color Coding CapsCryo Vials
Catalog number 4000217
Price (INR)
-
Type:
Cryo Cane
For Use With (Equipment):
12.5 mm dia. Cryo Tubes
Maximize storage capacities using Thermo Scientific™ Cryopreservation Vials, Canes and Canisters.
  • Warranty varies by country, please contact us for details
Specifications
ColorSilver
DescriptionAluminum
For Use With (Equipment)12.5 mm dia. Cryo Tubes
HoldsCryotubes
TypeCryo Cane
Capacity (Metric)10 mL
Unit SizeEach