Cryogenic Box Dividers
Actual product may vary
Cryogenic Box Dividers
Cryogenic Box Dividers
Cryogenic Box Dividers
Cryogenic Box Dividers
Cryogenic Box Dividers
Thermo Scientific™

Cryogenic Box Dividers

Maximize storage capacity with Thermo Scientific™ Croygenic Boxes, for use in Thermo Scientific™ CryoPlus™ LN2 cryopreservation storage.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)TypeHoldsVial Capacity
4000238CryoPlus 1,2,3,4Stainless Steel Box2 mL Vials with 100-cell Divider100
189387Square Cryo BoxCardboard DividerVials25
4000013Square Cryo BoxCardboard DividerVials100
4000014CryoPlus 1,2,3,4Fiberboard Box2 mL Vials with 100-cell Divider100
4000015CryoPlus 1,2,3,4Fiberboard Box4 mL Vials with 100-cell Divider100
4000174CryoboxesCardboard DividerVials40
4000181Arrowhead BoxCardboard DividerVials81
4000189CryoPlus 1,2,3,4Fiberboard BoxVials40
4000190CryoPlus 1,2,3,4Fiberboard Box5 mL Vials
4000193CryoPlus 1,2,3,4Fiberboard Box2 mL Vials81
4000195CryoPlus 1,2,3,4Fiberboard Box4 mL Vials81
4000239CryoPlus 1,2,3,4Stainless Steel Box4 mL Vials100
4000260CryoPlus 1,2,3,4Liquid Phase Vertical Rack2 mL Vials, 12 Cardboard Boxes (25-cell Divider)300
Catalog number 4000238
Price (INR)
-
For Use With (Equipment):
CryoPlus 1,2,3,4
Type:
Stainless Steel Box
Holds:
2 mL Vials with 100-cell Divider
Vial Capacity:
100

Maximize storage capacity with Thermo Scientific™ Croygenic Box Dividers, for use in Thermo Scientific™ CryoPlus™ LN2 cryopreservation storage.

For Cardboard boxes

  • Vertical (2mL with 100 cell divider)
  • Square (2, 4 or 5mL with 100 cell divider)
  • Arrowhead (2, 4 or 5mL with 81 cell divider)

For Polycarbonate boxes

  • Vertical (2mL with 100 or 81 cell division)
  • Square (2mL with 100 or 81 cell division; 4mL with 81 cell division)

For Stainless-steel boxes†

  • Square (2 or 4mL)
  • Arrowhead (2mL)
  • †Stainless steel boxes do not include cell dividers
  • Warranty varies by country, please contact us for details
Specifications
For Use With (Equipment)CryoPlus 1,2,3,4
Holds2 mL Vials with 100-cell Divider
TypeStainless Steel Box
Vial Capacity100
Capacity (English)7.06 cu. ft.
Capacity (Metric)2 mL
Unit SizeEach