Hypersil™ PREP BDS Phenyl XL HPLC Column Repacking Service
Actual product may vary

Hypersil™ PREP BDS Phenyl XL HPLC Column Repacking Service

Ensure optimal chromatography performance and cost savings with Hypersil PREP BDS Phenyl XL HPLC column repacking services.
Have Questions?
Catalog NumberDiameter (Metric)Length (Metric)
40505-059270XL-R25 mm50 mm
Catalog number 40505-059270XL-R
Price (INR)
456,563.00
Each
Diameter (Metric):
25 mm
Length (Metric):
50 mm
Price (INR)
456,563.00
Each
Ensure optimal chromatography performance with our Thermo Scientific™ Hypersil™ PREP BDS Phenyl XL HPLC column repacking service. Choose ExtendedLife (XL) preparative column hardware during your initial column purchase to be eligible for repacking services. All XL preparative columns are equipped with Dynamic Axial Compression technology to increase column lifetime. Return your XL column to Thermo Fisher to have it refreshed with base deactivated, moderately hydrophobic phenyl media without paying for new hardware.

XL Column Repacking Service

Choose XtendedLife Hardware at Initial Purchase

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, which ensures that constant tension is applied to the media and eliminates the risk of void formation during column use.
  • High-quality media yields excellent lot-to-lot performance.
  • Compatible with SFC upon request.
  • Available in dimensions up to 50mm i.d.

When column performance is past optimal, use the XL repack service:

  • Pay for just the media, not the hardware.
  • Enjoy cost savings over time compared to purchasing standard hardware.
  • Return your column to Thermo Fisher to have it repacked and sent back to you.
  • After completing your purchase, our team will reach out to you with instructions on how to return your column.

Stationary Phase Details

Unique Selectivity

  • Enhanced selectivity for aromatic and moderately polar analytes.
  • Base deactivated silica.
  • Selectivity complementary to that provided by alkyl chain phases.
  • Moderate hydrophobicity compared to C18.
  • Phenyl (USP L11) selectivity.
  • pH stable from 2 to 8.
  • Maximum temperature of 60°C.

Customer Specific Orders

  • Please contact your local sales representative for Customer Specific Orders.
Specifications
Particle Size5 μm
Pore Size145 Å
Stationary PhasePhenyl (Ph)
pH2 to 8
Surface Area (Metric)185 m²/g
Product LinePrep LC
Diameter (Metric)25 mm
Length (Metric)50 mm
Column TypeReversed Phase
EndcappedYes
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
PhaseReversed Phase
Column FormatPreparative Column, Xtended Life, Repack
Max. Pressure3500 psi (240 bar)
USP TypeL11
Temperature60°C
Unit SizeEach