Nalgene™ 5-Liter Shake Flasks with Angled or Faceted Bottom
Nalgene™ 5-Liter Shake Flasks with Angled or Faceted Bottom
Thermo Scientific™

Nalgene™ 5-Liter Shake Flasks with Angled or Faceted Bottom

Green features
Thermo Scientific Nalgene 5 Liter Shake Flasks with faceted bottom or angled bottom are ideal for performing large-scale suspension cell culture.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Bottom Shape
4115-50015 LFaceted
4115-50005 LAngled
Catalog number 4115-5001
Price (INR)
37,385.00
Case of 4
Capacity (Metric):
5 L
Bottom Shape:
Faceted
Thermo Scientific Nalgene 5-Liter Shake Flasks with faceted bottom or angled bottom are ideal for performing large-scale suspension cell culture. The faceted-bottom flask supports culture of a wide variety of cell types while the angled-bottom flask is specifically designed to support scale-up of sensitive cell types and transient transfection with the ExpiCHO Expression System. The shake flasks come with a vented cap and are made of clear PETG, which is robust and break resistant.

Features of Nalgene 5-Liter Shake Flasks include:

  • Sterile
  • Non-pyrogenic as per ISO 10993-5
  • Non-cytotoxic
  • DNase/RNase-free
  • Large liquid surface area for increased gas exchange
  • Graduated markings for quick volume assessment
  • Attached carrying handle for easy transport
  • Peel-open packaging for quick access
  • Use Cat. No. 4115-5000 for transient transfection of ExpiCHO Expression System
For Laboratory Use
Specifications
Certifications/ComplianceNon-pyrogenic, Non-cytotoxic
Closure MaterialHDPE
Closure Size96.5 mm
Closure TypeVented
Diameter (Metric) Outer214 mm
For Use With (Application)Suspension Cell Culture
Green FeaturesACT Ecolabel (Silver)
Height (Metric)285 mm
No. per Case4 Flasks
AutoclavableNot Autoclavable
Bottom ShapeFaceted
Capacity (Metric)5 L
DisposableSingle-use
GraduatedYes
MaterialPETG
Mouth StyleWide
SterilitySterile
Surface TreatmentNon-treated
Unit SizeCase of 4