Hypersil™ PREP HS Phenyl XL HPLC Column Repacking Service
Actual product may vary

Hypersil™ PREP HS Phenyl XL HPLC Column Repacking Service

Ensure optimal chromatography performance and cost savings with Hypersil PREP HS Phenyl XL HPLC column repacking services.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)Length (Metric)Max. PressureParticle Size
41505-159270XL-R25 mm150 mm3500 psi (240 bar)5 μm
41505-059270XL-R25 mm50 mm3500 psi (240 bar)5 μm
41505-109270XL-R25 mm100 mm3500 psi (240 bar)5 μm
41505-159370XL-R30 mm150 mm2200 psi (152 bar)5 μm
41505-159570XL-R50 mm150 mm2000 psi (140 bar)5 μm
41505-259270XL-R25 mm250 mm3500 psi (240 bar)5 μm
41505-259370XL-R30 mm250 mm2200 psi (152 bar)5 μm
41505-259570XL-R50 mm250 mm2000 psi (140 bar)5 μm
Catalog number 41505-159270XL-R
Price (INR)
635,611.00
Each
Diameter (Metric):
25 mm
Length (Metric):
150 mm
Max. Pressure:
3500 psi (240 bar)
Particle Size:
5 μm
Price (INR)
635,611.00
Each
Ensure optimal chromatography performance with our Thermo Scientific™ Hypersil™ PREP HS Phenyl XL HPLC column repacking service. Choose ExtendedLife (XL) preparative column hardware during your initial column purchase to be eligible for repacking services. All XL preparative columns are equipped with Dynamic Axial Compression technology to increase column lifetime. Return your XL column to Thermo Fisher to have it refreshed with moderately hydrophobic, high surface area, phenyl-bonded media without paying for new hardware.

XL Column Repacking Service

Choose XtendedLife Hardware at Initial Purchase

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, which ensures that constant tension is applied to the media and eliminates the risk of void formation during column use.
  • High-quality media yields excellent lot-to-lot performance.
  • Compatible with SFC upon request.
  • Available in dimensions up to 50mm i.d.

When column performance is past optimal, use the XL repack service:

  • Pay for just the media, not the hardware.
  • Enjoy cost savings over time compared to purchasing standard hardware.
  • Return your column to Thermo Fisher to have it repacked and sent back to you.
  • After completing your purchase, our team will reach out to you with instructions on how to return your column.

Stationary Phase Details

Unique Selectivity

  • Enhanced selectivity for aromatic and moderately polar analytes.
  • Selectivity complementary to that provided by alkyl chain phases.
  • Moderate hydrophobicity compared to C18.
  • Phenyl (USP L11) selectivity - high surface area particle with 100Å pore size.
  • pH stable from 2 to 8.
  • Maximum temperature of 60°C.

Customer Specific Orders

  • Please contact your local sales representative for Customer Specific Orders.
Specifications
Particle Size5 μm
Pore Size100 Å
Stationary PhasePhenyl (Ph)
pH2 to 8
Surface Area (Metric)350 m²/g
Product LinePrep LC
Diameter (Metric)25 mm
Length (Metric)150 mm
Column TypeReversed Phase
EndcappedYes
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load9%
PhaseReversed Phase
Column FormatPreparative Column, Xtended Life, Repack
Max. Pressure3500 psi (240 bar)
USP TypeL11
Temperature60°C
Unit SizeEach