4000 Series Monosized Particles
Thermo Scientific™

4000 Series Monosized Particles

Minimize response of analytic systems to shape effects with monosized particles.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)
4208A8 μm
4009A1.0 μm
4010A1.0 μm
4011A1.1 μm
4013A1.3 μm
4016A1.6 μm
4018A1.8 μm
4025A2.5 μm
4202A2 μm
4203A3 μm
4204A4 μm
4205A5 μm
4206A6 μm
4207A7 μm
4209A9 μm
4210A10 μm
4212A12 μm
4215A15 μm
4220A20 μm
4225A25 μm
4230A30 μm
4240A40 μm
4250A50 μm
4260A60 μm
4270A70 μm
4280A80 μm
4310A100 μm
4311A110 μm
4314A140 μm
4316A160 μm
4320A200 μm
4324A240 μm
4328A280 μm
4330A300 μm
4340A400 μm
4350A500 μm
4355A550 μm
4365A650 μm
4375A750 μm
4400A1000 μm
Catalog number 4208A
Price (INR)
-
Diameter (Metric):
8 μm
Minimize response of analytic systems to shape effects with Thermo Scientific™ 4000 Series Monosized Particles, excellent for use with any application that requires a NIST™ traceable size standard with a very narrow standard deviation.
Features:
  • Particle spheres are used instead of irregularly shaped particles.
  • Mean diameters have been calibrated with Thermo Fisher Scientific™'s NIST™ traceable microscopy methods.
  • Size distribution and uniformity are measured by electrical resistance analysis or optical microscopy.
  • 4000 Series particles from 1 to 160μm are made from polystyrene (PS)
  • 4000 Series particles from 200 to 1000μm are made from polystyrene crosslinked with divinylbenzene (PSDVB).

Ordering Information:

Products from 1 to 160μm are packaged as aqueous suspensions in 15mL dropper-tipped bottles, at an optimum concentration for dispersion, handling and dilution. Diameters of 200μm and larger are packaged as dry spheres. Packages are lot-numbered for convenient technical service and support after the sale.

Thermo Fisher Scientific™ has its own engineering, production and metrology facilities for better quality control and response to customer needs. In addition to this line of polymer size standards, we also offer calibration standards in silica and glass materials. Ask our technical service department for information about specific applications or other product needs not listed here.

Includes:

Certificate of Calibration and Traceability to NIST, which includes a description of the calibration method and its uncertainty; Table of chemical and physical properties; Material Safety Data Sheet

Specifications
AdditiveContains trace amount of surfactant to inhibit agglomeration and promote stability
Certifications/ComplianceEach package of standards contains a Certificate of Calibration and Traceability to NIST which includes a description of the calibration method and its uncertainty, and a table of chemical and physical properties.
Concentration0.3% solids
ContentsPolymer particles in water
DescriptionNIST traceable particles that provide calibration of laser particle counters
IncludesCertificate of Calibration and Traceability to NIST
Particle Density1.05g/cm³
Quantity15 mL
Refractive Index1.59 at 589nm (25°C)
Size Distributions = 0.09µm, 1.1% CV
StabilityProduct stable for a minimum of 24 months
ColorWhite or Colorless
Diameter (Metric)8 μm
For Use With (Application)Narrow Size Standard Deviation Applications
MaterialPolystyrene
Product TypeSize Standard Particles
Unit SizeEach
Contents & Storage
Store in a tightly closed container, between 4° to 30°C. Keep bottle upright and tightly sealed. Mix product with gentle inversion by hand or vortex mixer.