Gross Gamma Food Monitor
Gross Gamma Food Monitor
Thermo Scientific™

Gross Gamma Food Monitor

Provides highly sensitive gamma measurement in a simple to use format. It is a portable solution for food monitoring application.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
425067135RadEye PRD-ER-S
425067130RadEye PRD-S
425069015Gamma Laboratory Kit
Catalog number 425067135
Price (INR)
-
Request A Quote
Description:
RadEye PRD-ER-S

Thermo Scientific™ Gross Gamma Food Monitor with its NaI(TI) detector provides highly sensitive gamma measurement in a simple to use format. It is a portable solution for food monitoring application.

Fast and reliable detection of radioactivity in food is achieved by the combination of a high performance handheld Gamma Personal Radiation Detector (PRD) and the portable Gamma Laboratory Kit.
  • Portable, robust system in a transport case
  • Minimal investment required
  • Simple step by step operator's guide included
  • Radeye PRD-S also to be used as a sensitive handheld gamma detector
  • Battery power supply supports field operation
  • Data logger for 1000 sample measurements
  • PC interface via Infrared or optional Bluetooth
  • Add-on-scaler mode for regular RadEye PRD available (firmware upgrade)

The sample holder of the Gamma Laboratory Kit contains 4 shielding modules that provide 4 pi shielding. Two sample containers, each holding 90mL, are placed in a sandwich configuration around the RadEye PRD-S for optimized response. The optional Thermo Scientific 9g Lutetium Test Adapter provides the capability to perform QA checks on system operation.
Specifications
Depth (English)1.2 in.
Depth (Metric)31 mm
DescriptionRadEye PRD-ER-S
Detector TypeNaI(TI)
Energy Range60 keV to 1.3 MeV (dose rate), excellent detection from 30 keV
Height (English)3.8 in.
Height (Metric)96 mm
Measuring Range100 mSv/h
Operation ModesRatemeter (cps, Sv/h, rem/h, R/h), scaler (cps)
Radiation TypeGamma
Sensitivity60 keV -1.3 MeV
Weight (English)5.6 oz.
Weight (Metric)160 g
Width (English)2.4 in.
Width (Metric)61 mm
Product TypeGamma Food Monitor
Unit SizeEach