RadEye™ NL Personal Highly Sensitive Neutron Radiation Detectors
Thermo Scientific™

RadEye™ NL Personal Highly Sensitive Neutron Radiation Detectors

Protect personnel working with sources of neutron radiation with pocket-size, lightweight highly sensitive neutron radiation detectors.
Have Questions?
Catalog number 4250678
Price (INR)
-

Neutrons are used for material characterization in geological and geochemical sciences, material sciences and medical research. Personnel who work with neutron radiation need special instrumentation to monitor their radiation exposure and provide rapid warning of neutron radiation fields. The Thermo Scientific™ Radeye™ NL Personal Highly Sensitive Neutron Radiation Detectors complement passive and active neutron dosimeters and can be easily used by anyone working with industrial neutron sources, staff and inspectors of nuclear facilities, first responders and law enforcement officers.

The RadEye NL Personal Highly Sensitive Neutron Radiation Detector closes a gap in the classical product spectrum of the radiation measurement technology. While traditional Rem-Counters are usually heavy and bulky, the RadEye NL detector is compact and lightweight. Users (e.g. service staff) who travel on commercial aircraft can use the RadEye NL as it has a He-3 counting tube with a filling pressure of 2.5 bar.

The RadEye NL detector can be worn at the body in an optional holster using the users body as moderator. An optional moderator with handle is available for use outside the holster for search and find applications. A dose rate calibration factor can be entered for use in know neutron radation fields in reference to a calibrated neutron dose rate meter such as a remball.

High Sensitivity for Neutron Radiation

  • Rapid warning of neutron radiation fields.
  • Applicable as an Area Monitor.
  • Exceeds the neutron response requirements of ISO 22188.
  • Ideal complement to passive and active neutron dosimeters.

160g Lightweight with Low Power Technology

  • Always ready for use — can be worn and operated in its holster.
  • Hands-free operation with no restriction of personal mobility.
  • Rapid scanning of changing field intensities.
  • Detection of neutron shielding deficiencies and source presence.
  • Ideal complement to Rem-Counters.

No Spill-over from Gamma Radiation up to 10 mSv/h (1 R/h)

  • Ideal for verification of neutron fields when dealing with unknown radiation sources.
  • No false “Neutron Alarm.”
  • Can be used in high gamma dose rate fields.

Other Features:

  • Battery powered (2 x AAA alkaline or rechargeable)
  • Operating hours: approx. 500 h
  • Alarms 85 dB at distance of 30cm (11.8 in.)
  • Clear and large display
  • Communication interface: Infrared (IR), optional IR to USB cable or IR to serial cable, optional Bluetooth™
  • Settings and data analysis done by optional Windows™ based PC-software via serial data connection, USB or Bluetooth.
  • Logs last 250 alarms, error messages and changes of configuration.
  • 1600 history data entries with user adjustable time interval.
  • Certifications/Compliance EMC: Disturbance emission - EN 61000-6-3, immunity - EN 61000-6-2
Specifications
Certifications/ComplianceExceeds the neutron response requirements of ISO 22188.
DescriptionHighly Sensitivie
Detector TypeHe-3 tube with 2.5 bar filling pressure
Dimensions (L x W x H)3.8 x 2.4 x 1.2 in. (9.6 x 6.1 x 3.1 cm)
For Use With (Application)Users of industrial neutron sources (e.g., in geology and material testing), operators and users of accelerators in medical science and research, radiation protection staff and inspectors of nuclear facilities, and first responders and law enforcement officers
Gamma Spill-Over<0.2 cps at 10 mSv/h (1 R/h) Cs-137 radiation
Height (English)1.2 in.
Length (English)3.8 in.
Length (Metric)9.6 cm
SensitivityWhen worn at the body, RadEye NL: approx. 0.2 cps/µSv/h (2 cps/mRem/h) for Cf-252, detects 0.01 µg Cf-252 in typically 2 to 3 s for 10 in. (25cm) distance
UnitsCount rate (cps) moving average over 10 s
Weight (English)5.6 oz.
Width (English)2.4 in.
Background Measurementapprox 0.003 cps at 300m above sea level
Height (Metric)3.1 cm
Product TypePersonal Radiation Detector
Weight (Metric)160 g
Width (Metric)61 mm
Unit SizeEach