RadEye™ Chargers
Actual product may vary
RadEye™ Chargers
RadEye™ Chargers
RadEye™ Chargers
RadEye™ Chargers
RadEye™ Chargers
RadEye™ Chargers
Thermo Scientific™

RadEye™ Chargers

Reduce the risk of running out of battery power during critical missions with Thermo Scientific™ RadEye™ Chargers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
425069120RadEye Vehicle Single Unit Charger
425069110RadEye Desktop Single Unit Charger
425069130RadEye Desktop Multi Unit Charger
Catalog number 425069120
Price (INR)
-
Description:
RadEye Vehicle Single Unit Charger
Make sure your portable radiation detector is always ready for use with Thermo Scientific™ RadEye™ Chargers. RadEye Chargers reduce the risk of running out of battery power when you need it most for uninterrupted radiation detection and measurement. RadEye Charger models can be used in a vehicle or on a desktop, and are compatible with most RadEye radiation detectors.
  • Rugged, easy-to-use design holds up to field use requirements
  • Reduces maintenance budget
  • Different versions to match your charging requirements
  • Compatible with off-the-shelf cables and adaptors
  • Works with most RadEye models
  • Eliminates risk of depleted batteries during critical missions
  • Uses Commercial NiMH AAA size batteries- no transport issues or high replacement costs
  • Compatible with 4th generation RadEye Bluetooth battery back
Single Unit desktop charger
  • Standard USB allows charging from AC adapter or directly from PC
  • Charge batteries while simultaneously managing data via USB to PC/Tablet
Multi Unit desktop charger
  • Charge up to 8 RadEye units from one AC outlet in less than 5 hours
  • Status indicators for each individual RadEye being charged
  • Ideal for large installations near large radio charger bays where individual cables and plugs is difficult to manage 
Single Unit vehicle charger
  • Cradle and rubber strap designed to hold RadEye and withstand shocks to 30g
  • Standard USB allows charging from 12V lighter adapter or directly from PC
  • Supports horizontal, vertical, or gooseneck mounting (gooseneck hardware not included)
  • Ideal to convert RadEye into a light mobile detection system with data connections to mobile device or vehicle mounted PC/Tablet
Specifications
Batteries>850 mAh AAA 1.2 V NiMH
Charging ConnectionUSB-A to Micro USB-B Cable includes AC/USB and Lighter/USB adapters
Charging Temperature0°C to 35°C
Charging Time5 hours
DescriptionRadEye Vehicle Single Unit Charger
Dimensions98 x 100 x 156 with horizontal base
For Use With (Equipment)All RadEye models except B20 and G20.
X-Series not connected to probes
IncludesOne RadEye adapter included which also enables IR/USB communications to RadEye PC software; batteries
Optional AccessoriesRadEye Bluetooth Low Energy adapter (425067095) also enables charging, but not IR/USB communications
Temperature-25°C to 60°C (storage)
Product TypeCharger
Unit SizeEach