RadEye HEC+ Alpha/Beta Sample Counter
Thermo Scientific™

RadEye HEC+ Alpha/Beta Sample Counter

The Thermo Scientific™ RadEye™ HEC+ portable sample counting system provides simultaneous alpha and beta radiation measurements.
Have Questions?
Catalog NumberDescription
425069706RadEye HEC+ Alpha/Beta Sample Counter
Catalog number 425069706
Price (INR)
-
Description:
RadEye HEC+ Alpha/Beta Sample Counter

Obtain simultaneous alpha and beta radiation measurements with the Thermo Scientific™ RadEye™ HEC+ portable sample counting system. The system incorporates a windowless, low noise, dual phosphor scintillation detector that is sensitive for beta emitters from approximately 10 keV, low energy X-ray emitters from approximately 3 keV and alpha emitters. Readings are automatically logged for later retrieval to a PC. The maintenance free RadEye HEC+ uses sophisticated low power technology components and microprocessor based fully automatic self checks.

  • Simultaneous alpha/beta measurements in classic mode
  • Special EC-Mode measures low energy beta emitters (e.g. Ni-63) and electron capture nuclides (e.g. Fe-55, Mn-54, Cr-51)
  • Cost effective alternative to liquid scintillation counters for Ni-63 and H-3 samples
  • 800 hours battery operation
  • Customized library of up to 16 nuclides with automated half life correction
  • Simple detector performance verification with 9 g Lutetium Test Adapter
Specifications
Alarm Types
CalibrationSource test routine checks alpha/beta efficiency and crosstalk values. Efficiencies automatically computed based upon user-defined sources. Automatic decay correction of sources. Source tests are automatically prompted at user-defined intervals.
Certifications/ComplianceIP 32 according to EN 60 529
Check SourceRoutine that permits quick verification and operability of system to user-defined acceptance criteria. All check source events are logged.
Count RateUser-selectable between 1 and 9999 seconds
Crosstalk< 5% alpha into beta < 1% beta into alpha
DescriptionRadEye HEC+ Alpha/Beta Sample Counter
Detector Type50.8 mm diameter (20 cm²), windowless alpha and beta-sensitive scintillator
Dimensions (L x W x H)120 x 380 x 304 mm
Humidity10% to 95% at 35°C Non-Condensing
Internal MemoryThe last 4500 measured values are saved and can be read out via PC program. Logbook with 250 entries for changes of configuration and errors.
MechanicalSingle-package design with carrying handle facilitates easy portability.
Operating Temperature (Metric)−20°C to +50°C
Power Supply100–240 VAC, 47–63 Hz Charging indicators for internal NiMH battery. Rechargeable battery, 7.2 volts, 3.9 Amp Hr., 800 hours of operation between charges.
Preset CountUser-selectable between 1 and 9999 seconds.
Sample DrawerThe sample holder and slide have a durable finish for ease of decontamination. Adapters for a variety ofcircular and rectangular air filters and test sources are provided. Maximum diameter for circular filters: 60 mm.
Unitscps, cpm, Bq, dps, dpm, Bq/cm2
Weight (English)9.0 lb.
Background MeasurementUser-selectable between 1 and 9999 seconds; used in subtraction of sample counts.
Weight (Metric)4.1 kg
Unit SizeEach