Nunc™ 96-Well Cap Mats
Actual product may vary
Thermo Scientific™

Nunc™ 96-Well Cap Mats

Protect all 96 wells during short-term or long-term storage of chemicals or compounds with a single device using these well cap mats.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorSterilityPlate CompatibilityNo. per Case
4410-11NaturalNon-sterileBlock, 1 mL100
276004RedNon-sterile96-well Plate w/Shared Wall Technology50
9503230NaturalNon-sterileNunc 96 Square Well50
9503233NaturalSterileNunc 96 Square Well25
4415-11NaturalNon-sterile240
4416-11NaturalSterile240
4420-11NaturalNon-sterileBlock, 2 mL100
4421-11NaturalNon-sterileBlock, 2 mL10
4422-11NaturalSterileBlock, 2 mL10
4431-11NaturalNon-sterile10
4431TS
also known as 4431
NaturalNon-sterile10
Catalog number 4410-11
Price (INR)
-
Color:
Natural
Sterility:
Non-sterile
Plate Compatibility:
Block, 1 mL
No. per Case:
100

Protect all 96 wells during short-term or long-term storage of chemicals or compounds with a single device using Thermo Scientific™ Nunc™ 96-Well Cap Mats, which prevent contamination and evaporation of well contents.

Features:

  • Chemically resistant and pierceable; can withstand low temperature to -80°C
  • A variety of colors for quick identification of storage plates

Pre-slit silicone well caps (276011 only):

  • Permit a pipette tip or probe to enter the well without damage to the cap
  • Solvent resistant, should not be subjected to 100% DMSO

Ordering Information:

Sterile mats are individually wrapped.

Note:
Designed specifically for use with microplates featuring 'shared wall' technology. 96-well polypropylene DeepWell™ plates with “shared wall” technology also fit standard-height polypropylene 96-well microwell plates. 276011 pre-slit silicone caps can be pierced repeatedly. Do not use pre-slit silicone with 100% DMSO.

Specifications
For Use With (Application)For compound storage to −80°C
No. per Case100
No. per Pack100
Pre-slitNo
Product TypeSealing Mat
ColorNatural
MaterialPolypropylene
No. of Wells96
PierceableNo
Plate CompatibilityBlock, 1 mL
Product LineNunc
SterilityNon-sterile
Well ShapeRound
Unit SizeEach