VACUETTE™ VISIO PLUS Multi-Sample Blood Collection Needles

VACUETTE™ VISIO PLUS Multi-Sample Blood Collection Needles

Have Questions?
Catalog NumberGaugeLength (English)Length (Metric)
45004322 G1 in.2.54 cm
Catalog number 450043
Price (INR)
-
Gauge:
22 G
Length (English):
1 in.
Length (Metric):
2.54 cm
Specifications
Certifications/ComplianceCE, OSHA
For Use With (Application)Routine Blood Collection for Phlebotomists
Gauge22 G
Hub MaterialPolypropylene
IncludesBlack cap, translucent Plastic view window or hub as a flashback chamber, optical venipuncture control
Length (English)1 in.
Length (Metric)2.54 cm
Sleeve MaterialSynthetic Rubber
Storage Requirements4°C to 25°C
MaterialStainless Steel
Product TypeMulti-sample Blood Collection Needle
SterilitySterile
Unit SizeEach