Finnpipette™ Digital Multichannel Pipettes
Actual product may vary
Finnpipette™ Digital Multichannel Pipettes
Finnpipette™ Digital Multichannel Pipettes
Finnpipette™ Digital Multichannel Pipettes

Finnpipette™ Digital Multichannel Pipettes

Durable multichannel manual pipettes that deliver reliable performance in microplate applications
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Number of ChannelsCompatible TipsColor
45100205 to 50 μL8Finnitip Flex 200, 200 Ext, 250 Univ, Flex 300, 300Orange
45100000.5 to 10 μL8Finnitip Flex 10, 10, 20 micro, 50 microGray
451003050 to 300 μL8Finnitip Flex 300, 300Yellow
45100100.5 to 10 μL12Finnitip Flex 10, 10, 20 micro, 50 microGray
45100405 to 50 μL12Finnitip Flex 200, 200 Ext, 250 Univ, Flex 300, 300Orange
451005050 to 300 μL12Finnitip Flex 300, 300Yellow
45100705 to 50 μL16Finnitip 50Turquoise
Catalog number 4510020
HSN 84798999
Price (INR)
54,906.00
Each
Volume (Metric):
5 to 50 μL
Number of Channels:
8
Compatible Tips:
Finnitip Flex 200, 200 Ext, 250 Univ, Flex 300, 300
Color:
Orange
Price (INR)
54,906.00
Each
The classic style, and timeless dependability of the Thermo Scientific™ Finnpipette™ Digital Multichannel Pipettes make them ideal of 96- and 384-well applications. Available in 8-, 12- and 16-channel models, these durable pipettes are fully autoclavable, comfortable and easy-to-use.

Consistent Performance

  • Fully autoclavable
  • No metal parts to rust or corrode
  • Delivers micro-size drops with the patented super blow-out piston in 50μL models

Comfort and Ease of Use

  • Easily set volume by turning the large operating button
  • Quickly read volume selection in large digital window display
  • Gearing mechanism releases tips with a gentle push
Specifications
Accuracy±5.0 to 1.5%
Compatible TipsFinnitip Flex 200, 200 Ext, 250 Univ, Flex 300, 300
AutoclavableAutoclavable
ColorOrange
For Use WithFinnTip™: Flex 200, 200 Extended, 250 Universal, Flex 300
ModelFinnPipette™ Digital
Number of Channels8
Product LineFinnPipette
TypeDigital Pipette
Volume (Metric)5 to 50 μL
Increments0.5µL
Precision2 to 0.7%
Unit SizeEach