S110-AT Fixed Angle Rotor
Thermo Scientific™

S110-AT Fixed Angle Rotor

Reduce separation time, processing samples 17% faster than previous similar rotors at an RCF of 691,000 x g using this fixed angle rotor.
Have Questions?
Catalog NumberCapacity
455398 x 5 mL
Catalog number 45539
Price (INR)
-
Capacity:
8 x 5 mL
Reduce separation time, processing samples 17% faster than previous similar rotors at an RCF of 691,000 x g using the Thermo Scientific™ S110-AT Fixed Angle Rotor.
Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

Specifications
Angle30°
Avg. RCF510,893 x g
DescriptionS110-AT Fixed Angle Rotor
For Use With (Equipment)Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
K Factor15.4
Max. Tube Diameter13 mm
Max. Tube Length63 mm
Min. RCF331,135 x g
Net Weight2.4 lb. (1.07 kg)
Radius (Metric)51.1 mm
Radius (Metric) Min.24.5 mm
Capacity8 x 5 mL
MaterialTitanium
Max. RCF690,652 x g
Max. Speed110,000 rpm
TypeFixed Angle Rotor
Unit SizeEach