S150-AT Fixed Angle Rotor
S150-AT Fixed Angle Rotor
S150-AT Fixed Angle Rotor
Thermo Scientific™

S150-AT Fixed Angle Rotor

Perform high-speed applications with the Thermo Scientific™ S150-AT Fixed Angle Rotor, which operates at 150,000rpm with 8 x 2.0mL capacity.
Have Questions?
Catalog NumberCapacity
455828 x 2 mL
Catalog number 45582
Price (INR)
-
Capacity:
8 x 2 mL
Perform high-speed applications with the Thermo Scientific™ S150-AT Fixed Angle Rotor, which operates at 150,000rpm with 8 x 2.0mL capacity.

Features:

  • Fixed angle (30°) titanium rotor
  • Capacity: 8 × 2.0mL
  • Maximum Speed/RCF: 150,000rpm/899,744 x g
  • K factor: 6.1

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

Specifications
Angle30°
Avg. RCF711,250 x g
DescriptionS150-AT Fixed Angle Rotor
For Use With (Equipment)Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
K Factor6.1
Max. Tube Diameter11 mm
Max. Tube Length34 mm
Min. RCF522,756 x g
Net Weight1.1 lb. (0.49 kg)
Radius (Metric)35.8 mm
Radius (Metric) Min.20.8 mm
Capacity8 x 2 mL
MaterialTitanium
Max. RCF899,744 x g
Max. Speed150,000 rpm
TypeFixed Angle Rotor
Unit SizeEach