S100-AT6 Fixed Angle Rotor
S100-AT6 Fixed Angle Rotor
Thermo Scientific™

S100-AT6 Fixed Angle Rotor

This product has been discontinued.
Have Questions?
Catalog number 45588
Price (INR)
-
Request A Quote

This product has been discontinued. Please consider our replacement product: Thermo Scientific™ S110-AT Fixed Angle Rotor.

Features:

  • Fixed angle (30°) titanium rotor
  • Capacity: 8 × 5.1mL
  • Max. Speed/RCF: 100,000rpm/603,180 x g
  • K factor: 17.7
Predecessor to the improved S110-AT

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, Sorvall MX Series Floor Model Micro-Ultracentrifuge

Specifications
Angle30°
Avg. RCF452,385 x g
DescriptionS100-AT6 Fixed-angle rotor; 0.04L
K Factor17.7
Max. Tube Diameter13 mm
Max. Tube Length63 mm
Min. RCF300,473 x g
Net Weight2.5 lb. (1.13 kg)
Radius (Metric)54 mm
Radius (Metric) Min.26.9 mm
Capacity8 x 5.1 mL
MaterialTitanium
Max. RCF603,180 x g
Max. Speed100,000 rpm
TypeFixed Angle Rotor
Unit SizeEach