Three60™ Sampling System
Thermo Scientific™

Three60™ Sampling System

The Thermo Scientific™ Three60™ Sampling System allows you to take a representative sample of your product with minimal effort. TheRead more
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
4MP0037500 mL
4MP003450 mL
4MP0035100 mL
4MP0036250 mL
4MP00381 L
Catalog number 4MP0037
Price (INR)
-
Capacity (Metric):
500 mL
The Thermo Scientific™ Three60™ Sampling System allows you to take a representative sample of your product with minimal effort. The fluid paths of the four pre-irradiated BioProcess Containers (BPCs) and assemblies feature quick-turn valves and pinch-and-cut disconnections for fluid transfer and removal. The 100 mL Three60 Sampling System is composed of Thermo Scientific™ ASI™ 77 film, a 5-layer, 7 mL, polyethylene film and includes 2 ports (1 luer lock insert + cap, 1 injection site).

Features of the system include:
• Compatible with a 3.8 cm (1.5-inch) sanitary connector
• Requires no expensive hardware
• Each Three60 package contains a valve and four assemblies with pinch-and-cut disconnections
• Helps to eliminate post-use cleaning steps required with reusable containers, and to reduce cross-contamination risks

Customize standard BPC systems for optimized single-use technology
Choose from the industry’s largest component library, with over 2,000 unique components that include:
• Fittings—straight, reducing, elbow, T-style, X-style, and cross-style
• Connectors—quick connectors/disconnectors, aseptic connectors and disconnectors, and steam-to and steam-through connectors
• Filters (used for bioburden reduction)—sterilization grade filters and vent filters
• Tubing—thermoplastic elastomers and platinum-cured silicone
• Sample ports—septum-style and needle-free ports
• Clamps—sliders, pinch, and crimp bands

Specifications
Dimensions22.0 x 13.5 cm (8.66 x 5.32 in.)
Film DescriptionASI™ 77
MaterialEthyl Vinyl Acetate
Outer PackagingPlaced into a thermoform tray and sealed
Port Detail2 Ports (1 Luer Lock Insert + Cap, 1 Injection Site)
Product LineThree60
Product TypeSampling System
Quantity8/Cs.
Shipping ConditionRoom Temperature
SterilityNon-sterile
Sterilization MethodIrradiated
Capacity (Metric)500 mL
Unit Size500 mL
Contents & Storage
Store at room temperature.